Shop All Keyed Shafts
Zoro Select
Keyed Shaft, 316 SS, 1 3/16"Dia., 3"L
Mfr # ZSHK-1187-03000-316SU
Zoro # G811814411
product price: $27.89
/ea
$27.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1 3/16 in
- Material 316 Stainless Steel
- Straightness Tolerance 0.012 in/ft
- System of Measurement Inch
- Overall Length 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZSHK-1187-03000-316SU
- Zoro # G811814411
- Country of Origin United States
- Category Keyed Shafts
Dimensions
Diameter | 1 3/16 in |
Overall Length | 3 in |
Diameter Tolerance | +/-0.0025 in |
Keyway Depth | 1/8 in |
Length Tolerance | +/-0.0620 in |
Keyway Width | 1/4 in |
Keyway Length | 3 in |
Details
Material | 316 Stainless Steel |
Straightness Tolerance | 0.012 in/ft |
System of Measurement | Inch |
Standards | ANSI B17.1-1967, ASTM A-582 Cond A |
End Type | Keyed |
Item | Keyed Shaft |
Finish | Passivated |
Number of Grooves | 0 |
Description
Stainless 316, 1-3/16" Dia
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIGNEP USA Union Tee, Brass, 4mm Tube Sz, PK5 (50230N-4-PK5)
- WESTWARD Fitting, Zinc Plated, Stl, 55/64" L, PK10 (52NZ57)
- LEGRIS Flow Control Regulator, Tube Sz 3/8 In (7045 60 14)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON HK010BN4HC, Pressure Line, 10 micron, Outside-In (MF0059473)
- ZORO SELECT Keyed Shaft, 3/16"x3/32", SS (ZSHK-750-12000-316SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", SS (ZSHK-1187-36000-303SU)
- ZORO SELECT Keyed Shaft, 3/16"x3/32", Carbon Steel (ZSHK-750-24000-104SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", Carbon Steel (ZSHK-1125-12000-104SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", Carbon Steel (ZSHK-1250-24000-104SU)
- ZORO SELECT Keyed Shaft, 25 mm dia, 1,500 mm L (ZSHK-M25-M1500-104SU)
- KEYSHAFT Keyed Shaft, Dia. 1-1/4 In, 60 In L, 304 SS (1 1/4 GKS-304-60)
- Zoro Select Motor Supplies