Shop All Keyed Shafts
Zoro Select
Keyed Shaft, 316 SS, 1 3/16"Dia., 24"L
Mfr # ZSHK-1187-24000-316SU
Zoro # G811814299
product price: $162.99
/ea
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1 3/16 in
- Material 316 Stainless Steel
- End Type Keyed
- Keyway Width 1/4 in
- Diameter Tolerance +/-0.0025 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZSHK-1187-24000-316SU
- Zoro # G811814299
- Country of Origin United States
- Category Keyed Shafts
Dimensions
Diameter | 1 3/16 in |
Keyway Width | 1/4 in |
Diameter Tolerance | +/-0.0025 in |
Overall Length | 24 in |
Keyway Depth | 1/8 in |
Length Tolerance | +/-0.0620 in |
Keyway Length | 24 in |
Details
Material | 316 Stainless Steel |
End Type | Keyed |
Item | Keyed Shaft |
Standards | ANSI B17.1-1967, ASTM A-582 Cond A |
Straightness Tolerance | 0.012 in/ft |
System of Measurement | Inch |
Finish | Passivated |
Number of Grooves | 0 |
Description
Stainless 316, 1-3/16" Dia
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INA Thrust Washer, Inside Dia. 1.75 In (TWD2840)
- RULAND Shaft Collar, Clamp, 1Pc, 16mm, Steel (MCL-16-F)
- QA1 Female Rod End, Nylon/PTFE, RH, 3/8-24 (NFR6)
- SKF SKF-6012 2RS1 GJN, Single Row Ball Brgs, 6012 2RS1 GJN (6012 2RS1 GJN)
- ZORO SELECT Keyed Shaft, 303 SS, 1 1/8"Dia., 48"L (ZSHK-1125-48000-303SU)
- ZORO SELECT Keyed Shaft, 3/16"x3/32", Carbon Steel (ZSHK-750-24000-104SU)
- ZORO SELECT Keyed Shaft, 1 in Dia., 36 in L, 304 SS (ZSHK-1000-36000-303SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", Carbon Steel (ZSHK-1000-12000-104SU)
- ZORO SELECT Keyed Shaft, 3/4" dia, 18" L (ZSHK-750-18000-104SU)
- ZORO SELECT Keyed Shaft, 1 1/2 in Dia., 72 in L, 304 SS (ZSHK-1500-72000-303SU)
- ONDRIVES.US Keyless Rotary Shaft, 48 in L, 12L14 Steel (GA3750-480)
- Zoro Select Motor Supplies