Shop All Keyed Shafts
Zoro Select
Keyed Shaft, 316 SS, 1 1/8"Dia., 6"L
Mfr # ZSHK-1125-06000-316SU
Zoro # G011814419
product price: $66.49
/ea
$66.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1 1/8 in
- Material 316 Stainless Steel
- System of Measurement Inch
- Standards ANSI B17.1-1967, ASTM A-582 Cond A
- Overall Length 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZSHK-1125-06000-316SU
- Zoro # G011814419
- Country of Origin United States
- Category Keyed Shafts
Dimensions
Diameter | 1 1/8 in |
Overall Length | 6 in |
Length Tolerance | +/-0.0620 in |
Keyway Width | 1/4 in |
Keyway Length | 6 in |
Keyway Depth | 1/8 in |
Diameter Tolerance | +/-0.0025 in |
Details
Material | 316 Stainless Steel |
System of Measurement | Inch |
Standards | ANSI B17.1-1967, ASTM A-582 Cond A |
End Type | Keyed |
Item | Keyed Shaft |
Number of Grooves | 0 |
Finish | Passivated |
Straightness Tolerance | 0.012 in/ft |
Description
Stainless 316, 1-1/8" Dia
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Speed Reducer, C-Face, 56C, 10:1 (4RP48)
- LEGACY Flexzilla 3/8 In. X 100 Ft. Air Hose With 1/4 In. (HFZ38100YW2)
- DAYTON Jaw Coupling Hub, L050, Sintered Iron, 5/16 (29HY57)
- DAYTON Motor Start Capacitor, 460-552 MFD, Round (2MDU4)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", Carbon Steel (ZSHK-1000-24000-104SU)
- ZORO SELECT Keyed Shaft, 3/16"x3/32", SS (ZSHK-750-12000-316SU)
- ZORO SELECT Keyed Shaft, 3/8"x3/16", SS (ZSHK-1437-36000-303SU)
- ZORO SELECT Keyed Shaft, 1 in Dia., 36 in L, 304 SS (ZSHK-1000-36000-303SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", SS (ZSHK-1000-24000-303SU)
- ZORO SELECT Keyed Shaft, 303 SS, 1 1/8"Dia., 48"L (ZSHK-1125-48000-303SU)
- ONDRIVES.US Keyless Rotary Shaft, 3 in L, 12L14 Steel (GA0625-30)
- Zoro Select Motor Supplies