Shop All Keyed Shafts
Zoro Select
Keyed Shaft, 316 SS, 1 1/2"Dia., 48"L
Mfr # ZSHK-1500-48000-316SU
Zoro # G811814596
product price: $500.99
/ea
Free Shipping & Returns
$500.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1 1/2 in
- Material 316 Stainless Steel
- Straightness Tolerance 0.012 in/ft
- Standards ANSI B17.1-1967, ASTM A-582 Cond A
- Keyway Width 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZSHK-1500-48000-316SU
- Zoro # G811814596
- Country of Origin United States
- Category Keyed Shafts
Dimensions
Diameter | 1 1/2 in |
Keyway Width | 3/8 in |
Diameter Tolerance | +0.0000/-0.0030 in |
Overall Length | 48 in |
Length Tolerance | +/-0.0620 in |
Keyway Depth | 3/16 in |
Keyway Length | 48 in |
Details
Material | 316 Stainless Steel |
Straightness Tolerance | 0.012 in/ft |
Standards | ANSI B17.1-1967, ASTM A-582 Cond A |
Item | Keyed Shaft |
System of Measurement | Inch |
Finish | Passivated |
End Type | Keyed |
Number of Grooves | 0 |
Description
Keyed Shaft,316 SS,1 1/2"Dia.,48"L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTON 1/2" ID x 50 ft Nitrile Liquid Propane Hose BK (H90008-50-MM)
- CONTROL DEVICES Vacuum Relief Valve, 3 in Inlet, NPT (NVR30-0A016)
- MILTON Pneumatic Breather Vent, 1/2" NPT, PK10 (1088-2)
- CHIEF WP Welded Hydraulic Cylinder: 3.5 Bore x 20 Stroke - 1.75 Rod (287280)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", Carbon Steel (ZSHK-1125-12000-104SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", Carbon Steel (ZSHK-1000-12000-104SU)
- ZORO SELECT Keyed Shaft, 3/8"x3/16", SS (ZSHK-1437-36000-303SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", SS (ZSHK-1000-60000-303SU)
- ZORO SELECT Keyed Shaft, 3/16"x3/32", SS (ZSHK-750-60000-303SU)
- ZORO SELECT Keyed Shaft, 3/16"x3/32", SS (ZSHK-625-36000-303SU)
- BAILEY Round Keyed Shafting: 1 1/4 Dia. 1/4 Keyway, 6 ft. Length (136715)
- Zoro Select Keyed Shafts