Shop All Keyed Shafts
Zoro Select
Keyed Shaft, 316 SS, 1 1/2"Dia., 36"L
Mfr # ZSHK-1500-36000-316SU
Zoro # G511814605
product price: $388.99
/ea
Free Shipping & Returns
$388.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Diameter 1 1/2 in
- Material 316 Stainless Steel
- System of Measurement Inch
- Keyway Width 3/8 in
- Straightness Tolerance 0.012 in/ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZSHK-1500-36000-316SU
- Zoro # G511814605
- Country of Origin United States
- Category Keyed Shafts
Dimensions
Diameter | 1 1/2 in |
Keyway Width | 3/8 in |
Keyway Depth | 3/16 in |
Diameter Tolerance | +0.0000/-0.0030 in |
Length Tolerance | +/-0.0620 in |
Overall Length | 36 in |
Keyway Length | 36 in |
Details
Material | 316 Stainless Steel |
System of Measurement | Inch |
Straightness Tolerance | 0.012 in/ft |
Item | Keyed Shaft |
End Type | Keyed |
Standards | ANSI B17.1-1967, ASTM A-582 Cond A |
Finish | Passivated |
Number of Grooves | 0 |
Description
Stainless 316, 1-1/2" Dia
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLD WIDE FITTINGS Hose Barb to Male Pipe 45° Elbow Hose Connector (4503X10X08)
- DIXON Hose Barb Fitting, 3/8 x 1/2 in Nominal, MNPT x Hose Barb End Style, Brass (1020806CLF)
- INDUSTRIAL GOLD 1/4 Inch Pipe Thread, 145-175Psi Operating Air Compressor (LF08-145-175)
- SPEEDAIRE Black Air Compressor Cover (AG-S1002)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", SS (ZSHK-1000-36000-316SU)
- ZORO SELECT Keyed Shaft, 303 SS, 1 1/8"Dia., 48"L (ZSHK-1125-48000-303SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", Carbon Steel (ZSHK-1125-12000-104SU)
- ZORO SELECT Keyed Shaft, 1" dia, 18" L (ZSHK-1000-18000-303SU)
- ZORO SELECT Keyed Shaft, 3/4" dia, 18" L (ZSHK-750-18000-104SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", SS (ZSHK-1000-24000-303SU)
- KEYSHAFT Keyed Shaft, Dia. 1-1/2 In, 36 In L, 304 SS (1 1/2 GKS-304-36)
- Zoro Select Motor Supplies