Shop All Keyed Shafts
Zoro Select
Keyed Shaft, 316 SS, 1 1/2"Dia., 24"L
Mfr # ZSHK-1500-24000-316SU
Zoro # G011814532
product price: $258.99
/ea
Free Shipping & Returns
$258.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1 1/2 in
- Material 316 Stainless Steel
- Straightness Tolerance 0.012 in/ft
- Keyway Depth 3/16 in
- Standards ANSI B17.1-1967, ASTM A-582 Cond A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZSHK-1500-24000-316SU
- Zoro # G011814532
- Country of Origin United States
- Category Keyed Shafts
Dimensions
Diameter | 1 1/2 in |
Keyway Depth | 3/16 in |
Length Tolerance | +/-0.0620 in |
Overall Length | 24 in |
Keyway Width | 3/8 in |
Diameter Tolerance | +0.0000/-0.0030 in |
Keyway Length | 24 in |
Details
Material | 316 Stainless Steel |
Straightness Tolerance | 0.012 in/ft |
Standards | ANSI B17.1-1967, ASTM A-582 Cond A |
End Type | Keyed |
Item | Keyed Shaft |
Finish | Passivated |
System of Measurement | Inch |
Number of Grooves | 0 |
Description
Stainless 316, 1-1/2" Dia
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Motor Run Capacitor, 55 MFD, 5-7/16 In. H (2MDW9)
- MCQUAY/DAIKIN Motor, 1/4 HP, 1075 rpm (63261703)
- DODGE FC-E-110R Type E-Xtra Piloted Flange Bearing (023125 FC-E-110R)
- FOSTER Brass Socket, 1/2"x1/2" FPT (H4B)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", Carbon Steel (ZSHK-1000-12000-104SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", SS (ZSHK-1000-36000-316SU)
- ZORO SELECT Keyed Shaft, 3/8"x3/16", SS (ZSHK-1437-36000-303SU)
- ZORO SELECT Keyed Shaft, 3/16"x3/32", Carbon Steel (ZSHK-750-24000-104SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", Carbon Steel (ZSHK-1250-24000-104SU)
- ZORO SELECT Keyed Shaft, 1 in Dia., 36 in L, 304 SS (ZSHK-1000-36000-303SU)
- KEYSHAFT Keyed Shaft, Dia. 5/8 In, 72 In L, CS (5/8 GKS-1045-72)
- Zoro Select Keyed Shafts