Shop All Keyed Shafts
Zoro Select
Keyed Shaft, 303 SS, 8 mm Dia., 500 mm L
Mfr # ZSHK-M08-M0500-303SU
Zoro # G911815493
$33.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 8 mm
- Material 303 Stainless Steel
- End Type Keyed
- Standards ANSI B17.1-1967, ASTM A-582 Cond A
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # ZSHK-M08-M0500-303SU
- Zoro # G911815493
- Country of Origin United States
- Category Keyed Shafts
Dimensions
Diameter | 8 mm |
Overall Length | 500 mm |
Length Tolerance | +/-1.6 mm |
Diameter Tolerance | +/-0.05 mm |
Keyway Depth | 1.2 mm |
Keyway Width | 2 mm |
Keyway Length | 500 mm |
Details
Material | 303 Stainless Steel |
Item | Keyed Shaft |
End Type | Keyed |
Standards | ANSI B17.1-1967, ASTM A-582 Cond A |
System of Measurement | Metric |
Straightness Tolerance | 1.1 mm/m |
Finish | Passivated |
Number of Grooves | 0 |
Description
Stainless 303, 8 mm Dia, 500 mm Length
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Bare Pump, Ingersoll Rand (18002410)
- FASCO HVAC Motor, 1/16 HP, 3000 rpm, 115V, 3.3 (D213)
- DAYTON 5VX1120 Cogged V-Belt, 112" Outside Length, 5/8" Top Width, 1 Ribs (2L448)
- B B MANUFACTURING Bushing 10 Groove Poly-V Pulley 3 inch OD (10J300JA)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", Carbon Steel (ZSHK-1000-12000-104SU)
- ZORO SELECT Keyed Shaft, 1 1/2 in Dia., 72 in L, 304 SS (ZSHK-1500-72000-303SU)
- ZORO SELECT Keyed Shaft, 3/16"x3/32", SS (ZSHK-625-36000-303SU)
- ZORO SELECT Keyed Shaft, 3/16"x3/32", SS (ZSHK-750-60000-303SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", SS (ZSHK-1000-60000-303SU)
- ZORO SELECT Keyed Shaft, 1" dia, 18" L (ZSHK-1000-18000-303SU)
- ONDRIVES.US Keyless Rotary Shaft, 8 in L, 316 SS (GT1250-80)
- Zoro Select Keyed Shafts