Shop All Keyed Shafts
Zoro Select
Keyed Shaft, 303 SS, 8 mm Dia., 300 mm L
Mfr # ZSHK-M08-M0300-303SU
Zoro # G111815507
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 8 mm
- Material 303 Stainless Steel
- System of Measurement Metric
- Overall Length 300 mm
- End Type Keyed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # ZSHK-M08-M0300-303SU
- Zoro # G111815507
- Country of Origin United States
- Category Keyed Shafts
Dimensions
Diameter | 8 mm |
Overall Length | 300 mm |
Keyway Length | 300 mm |
Keyway Depth | 1.2 mm |
Diameter Tolerance | +/-0.05 mm |
Keyway Width | 2 mm |
Length Tolerance | +/-1.6 mm |
Details
Material | 303 Stainless Steel |
System of Measurement | Metric |
Item | Keyed Shaft |
End Type | Keyed |
Standards | ANSI B17.1-1967, ASTM A-582 Cond A |
Straightness Tolerance | 1.1 mm/m |
Finish | Passivated |
Number of Grooves | 0 |
Description
Stainless 303, 8 mm Dia, 300 mm Length
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Straight, 1/4 in.x3/8 in., TubexTube (KQ2H07-11A)
- WEATHERHEAD Hydraulic Hose Fitting, Crimpable (08Z-610)
- GATES Hi-Power II Belts, B65 (B65)
- TB WOODS FHP Sheave, 2AK154-QT (2AK154)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", Carbon Steel (ZSHK-1000-12000-104SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", Carbon Steel (ZSHK-1187-36000-104SU)
- ZORO SELECT Keyed Shaft, 3/16"x3/32", Carbon Steel (ZSHK-750-24000-104SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", SS (ZSHK-1000-24000-303SU)
- ZORO SELECT Keyed Shaft, 3/4" dia, 18" L (ZSHK-750-18000-104SU)
- ZORO SELECT Keyed Shaft, 3/8"x3/16", SS (ZSHK-1437-36000-303SU)
- KEYSHAFT Keyed Shaft, Dia. 1-1/4 In, 6 In L, 304 SS (1 1/4 GKS-304-6)
- Zoro Select Keyed Shafts