Shop All Keyed Shafts
Zoro Select
Keyed Shaft, 303 SS, 8 mm Dia., 1,800 mm L
Mfr # ZSHK-M08-M1800-303SU
Zoro # G911815486
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 8 mm
- Material 303 Stainless Steel
- Standards ANSI B17.1-1967, ASTM A-582 Cond A
- End Type Keyed
- Overall Length 1,800 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # ZSHK-M08-M1800-303SU
- Zoro # G911815486
- Country of Origin United States
- Category Keyed Shafts
Dimensions
Diameter | 8 mm |
Overall Length | 1,800 mm |
Length Tolerance | +/-1.6 mm |
Keyway Width | 2 mm |
Keyway Depth | 1.2 mm |
Diameter Tolerance | +/-0.05 mm |
Keyway Length | 1,800 mm |
Details
Material | 303 Stainless Steel |
Standards | ANSI B17.1-1967, ASTM A-582 Cond A |
End Type | Keyed |
Item | Keyed Shaft |
System of Measurement | Metric |
Finish | Passivated |
Number of Grooves | 0 |
Straightness Tolerance | 1.1 mm/m |
Description
Stainless 303, 8 mm Dia
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Desiccant Dryer, 5 Stage, 30 CFM (2YNL6)
- DYNAQUIP CONTROLS 1" FNPT Brass Pneumatic Ball Valve Inline (PHH25ATDA052A)
- LEESON Washdown Brake Motor, 2 HP, 1740 RPM (122196.00)
- DODGE 1210 X 1 1/4-KW Taper Lock Bushing (1210X1-1/4)
- ZORO SELECT Keyed Shaft, 1 1/2 in Dia., 72 in L, 304 SS (ZSHK-1500-72000-303SU)
- ZORO SELECT Keyed Shaft, 3/16"x3/32", Carbon Steel (ZSHK-750-24000-104SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", Carbon Steel (ZSHK-1000-12000-104SU)
- ZORO SELECT Keyed Shaft, 3/8"x3/16", SS (ZSHK-1437-36000-303SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", SS (ZSHK-1000-24000-303SU)
- ZORO SELECT Keyed Shaft, 1" dia, 18" L (ZSHK-1000-18000-303SU)
- KEYSHAFT Keyed Shaft, Dia. 1-1/4 In, 24 In L, 304 SS (1 1/4 GKS-304-24)
- Zoro Select Motor Supplies