Shop All Keyed Shafts
Zoro Select
Keyed Shaft, 303 SS, 5/16" Dia., 9"L
Mfr # ZSHK-312-09000-303SU
Zoro # G511814391
$16.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 5/16 in
- Material 303 Stainless Steel
- Standards ANSI B17.1-1967, ASTM A-582 Cond A
- End Type Keyed
- Overall Length 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # ZSHK-312-09000-303SU
- Zoro # G511814391
- Country of Origin United States
- Category Keyed Shafts
Dimensions
Diameter | 5/16 in |
Overall Length | 9 in |
Length Tolerance | +/-0.0620 in |
Keyway Width | 3/32 in |
Diameter Tolerance | +/-0.0025 in |
Keyway Depth | 3/64 in |
Keyway Length | 9 in |
Details
Material | 303 Stainless Steel |
Standards | ANSI B17.1-1967, ASTM A-582 Cond A |
Item | Keyed Shaft |
End Type | Keyed |
System of Measurement | Inch |
Number of Grooves | 0 |
Straightness Tolerance | 0.012 in/ft |
Finish | Passivated |
Description
Stainless 303, 5/16" Dia, 9" Length
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Hose Fitting, Metric Heavy, 90, 3/8, M20X1.5 (1A8DSB6)
- LUBRIPLATE No. 930-Aa, 4/6 Lb Tubs, Nlgi No. 2 Non Melt General Purpose Grease (L0096-005)
- BANJO 3/4" Barbed x MNPT Adapter (HB075)
- ARO C-Type Wall Bracket (104409)
- ZORO SELECT Keyed Shaft, 1 in Dia., 36 in L, 304 SS (ZSHK-1000-36000-303SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", SS (ZSHK-1000-60000-303SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", Carbon Steel (ZSHK-1125-12000-104SU)
- ZORO SELECT Keyed Shaft, 1" dia, 18" L (ZSHK-1000-18000-303SU)
- ZORO SELECT Keyed Shaft, 3/8"x3/16", SS (ZSHK-1437-36000-303SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", Carbon Steel (ZSHK-1000-12000-104SU)
- KEYSHAFT Keyed Shaft, Dia. 1-1/4 In, 72 In L, CS (1 1/4 GKS-1045-72)
- Zoro Select Motor Supplies