Shop All Keyed Shafts
Zoro Select
Keyed Shaft, 303 SS, 50 mm Dia., 500 mm L
Mfr # ZSHK-M50-M0500-303SU
Zoro # G511815565
product price: $530.99
/ea
Free Shipping & Returns
$530.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 50 mm
- Material 303 Stainless Steel
- System of Measurement Metric
- End Type Keyed
- Standards ANSI B17.1-1967, ASTM A-582 Cond A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZSHK-M50-M0500-303SU
- Zoro # G511815565
- Country of Origin United States
- Category Keyed Shafts
Dimensions
Diameter | 50 mm |
Overall Length | 500 mm |
Keyway Depth | 5.5 mm |
Diameter Tolerance | +/-0.076 mm |
Keyway Width | 14 mm |
Length Tolerance | +/-1.6 mm |
Keyway Length | 500 mm |
Details
Material | 303 Stainless Steel |
Item | Keyed Shaft |
System of Measurement | Metric |
End Type | Keyed |
Standards | ANSI B17.1-1967, ASTM A-582 Cond A |
Number of Grooves | 0 |
Finish | Passivated |
Straightness Tolerance | 1.1 mm/m |
Description
Stainless 303, 50 mm Dia
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Spherical Plain Brgs, #GE30ES-2LS (GE30ES-2LS)
- REELCRAFT Spring Return Hose Reel, 1/4 in Hose Dia., 50 ft Length, 5,000 psi (7450 OHP)
- BOSTON 3" ID x 50 ft Vinyl Nitrile Gasoline Hose BK (H036348BK-100-50-CE)
- CONTROL DEVICES Air Safety Valve, 25 to 200 psi (NC25-1UK002)
- ZORO SELECT Keyed Shaft, 1 1/2 in Dia., 72 in L, 304 SS (ZSHK-1500-72000-303SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", SS (ZSHK-1000-60000-303SU)
- ZORO SELECT Keyed Shaft, 3/16"x3/32", Carbon Steel (ZSHK-750-24000-104SU)
- ZORO SELECT Keyed Shaft, 3/16"x3/32", SS (ZSHK-625-36000-303SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", SS (ZSHK-1187-36000-303SU)
- ZORO SELECT Keyed Shaft, 25 mm dia, 1,500 mm L (ZSHK-M25-M1500-104SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", Carbon Steel (ZSHK-1187-36000-104SU)
- Zoro Select Motor Supplies