Shop All Keyed Shafts
Zoro Select
Keyed Shaft, 303 SS, 50 mm Dia., 300 mm L
Mfr # ZSHK-M50-M0300-303SU
Zoro # G011815522
Free Shipping & Returns
$318.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 50 mm
- Material 303 Stainless Steel
- System of Measurement Metric
- End Type Keyed
- Overall Length 300 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # ZSHK-M50-M0300-303SU
- Zoro # G011815522
- Country of Origin United States
- Category Keyed Shafts
Dimensions
Diameter | 50 mm |
Overall Length | 300 mm |
Keyway Depth | 5.5 mm |
Keyway Length | 300 mm |
Length Tolerance | +/-1.6 mm |
Diameter Tolerance | +/-0.076 mm |
Keyway Width | 14 mm |
Details
Material | 303 Stainless Steel |
System of Measurement | Metric |
End Type | Keyed |
Item | Keyed Shaft |
Standards | ANSI B17.1-1967, ASTM A-582 Cond A |
Number of Grooves | 0 |
Finish | Passivated |
Straightness Tolerance | 1.1 mm/m |
Description
Keyed Shaft,303 SS,50 mm Dia.,300 mm L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MODINE Inducer Motor, 115V, 3000 rpm (5H0735980001)
- CENTURY Condenser Fan Motor, 1140 rpm, 2 HP (H1052AV1)
- ZORO SELECT 1/2" to 1-5/8" Quick Detachable Bushed Bore 1 Groove 4.75" OD (3V4751)
- SPEEDAIRE Tank, Air, 120 G, 200 PSI (4KP88)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", Carbon Steel (ZSHK-1125-12000-104SU)
- ZORO SELECT Keyed Shaft, 25 mm dia, 1,500 mm L (ZSHK-M25-M1500-104SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", Carbon Steel (ZSHK-1000-12000-104SU)
- ZORO SELECT Keyed Shaft, 3/8"x3/16", SS (ZSHK-1437-36000-303SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", Carbon Steel (ZSHK-1250-24000-104SU)
- ZORO SELECT Keyed Shaft, 3/16"x3/32", SS (ZSHK-625-36000-303SU)
- KEYSHAFT Keyed Shaft, Dia. 1-7/16 In, 36 In L, CS (1 7/16 GKS-1045-36)
- Zoro Select Motor Supplies