Shop All Keyed Shafts
Zoro Select
Keyed Shaft, 303 SS, 2"Dia., 3"L
Mfr # ZSHK-2000-03000-303SU
Zoro # G011815225
$37.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 2 in
- Material 303 Stainless Steel
- Standards ANSI B17.1-1967, ASTM A-582 Cond A
- End Type Keyed
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # ZSHK-2000-03000-303SU
- Zoro # G011815225
- Country of Origin United States
- Category Keyed Shafts
Dimensions
Diameter | 2 in |
Overall Length | 3 in |
Keyway Length | 3 in |
Diameter Tolerance | +0.0000/-0.0035 in |
Keyway Width | 1/2 in |
Length Tolerance | +/-0.0620 in |
Keyway Depth | 1/4 in |
Details
Material | 303 Stainless Steel |
Standards | ANSI B17.1-1967, ASTM A-582 Cond A |
Item | Keyed Shaft |
End Type | Keyed |
System of Measurement | Inch |
Finish | Passivated |
Number of Grooves | 0 |
Straightness Tolerance | 0.012 in/ft |
Description
Stainless 303, 2" Dia
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE F2B-SC-112 209 Normal Duty Non-Expansion Single Lip Flange Mount Ball Bearing Unit, 1-3/4 in Bore (124413)
- TIMKEN Flange Bearing, 4-Bolt, Ball, 1-1/4" Bore (RCJ 1 1/4)
- BESTORQ A37 V Belt, 39 in Outside Length, 1/2 in Top Width, 1 Ribs (A37)
- DODGE Tigear-2 Reducers And Accessories, 23Q20H56 TIGEAR-2 REDUCER (23Q20H56 TIGEAR-2 REDUCER)
- ZORO SELECT Keyed Shaft, 303 SS, 1 1/8"Dia., 48"L (ZSHK-1125-48000-303SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", SS (ZSHK-1000-60000-303SU)
- ZORO SELECT Keyed Shaft, 3/8"x3/16", SS (ZSHK-1437-36000-303SU)
- ZORO SELECT Keyed Shaft, 3/4" dia, 18" L (ZSHK-750-18000-104SU)
- ZORO SELECT Keyed Shaft, 1 in Dia., 36 in L, 304 SS (ZSHK-1000-36000-303SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", Carbon Steel (ZSHK-1250-24000-104SU)
- ONDRIVES.US Grooved Shaft, 5/8" D, 6" L (GSR6250-60)
- Zoro Select Motor Supplies