Shop All Keyed Shafts
Zoro Select
Keyed Shaft, 303 SS, 24 mm Dia., 1,200 mm L
Mfr # ZSHK-M24-M1200-303SU
Zoro # G011815393
product price: $287.99
/ea
Free Shipping & Returns
$287.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 24 mm
- Material 303 Stainless Steel
- System of Measurement Metric
- Standards ANSI B17.1-1967, ASTM A-582 Cond A
- End Type Keyed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZSHK-M24-M1200-303SU
- Zoro # G011815393
- Country of Origin United States
- Category Keyed Shafts
Dimensions
Diameter | 24 mm |
Overall Length | 1,200 mm |
Diameter Tolerance | +/-0.076 mm |
Keyway Length | 1,200 mm |
Keyway Depth | 4 mm |
Length Tolerance | +/-1.6 mm |
Keyway Width | 8 mm |
Details
Material | 303 Stainless Steel |
System of Measurement | Metric |
Item | Keyed Shaft |
Standards | ANSI B17.1-1967, ASTM A-582 Cond A |
End Type | Keyed |
Straightness Tolerance | 1.1 mm/m |
Number of Grooves | 0 |
Finish | Passivated |
Description
Stainless 303, 24 mm Dia
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEESON Washdown Motor, 1/2 HP, Face, 10-7/8 in. L (114313.00)
- DYNABRADE Bearing (01015)
- BESTORQ 5M Timing Belts, 340-5M-09 (340-5M-09)
- DYNABRADE Bushing (07142)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", SS (ZSHK-1000-24000-303SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", Carbon Steel (ZSHK-1000-24000-104SU)
- ZORO SELECT Keyed Shaft, 3/4" dia, 18" L (ZSHK-750-18000-104SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", SS (ZSHK-1000-60000-303SU)
- ZORO SELECT Keyed Shaft, 3/16"x3/32", Carbon Steel (ZSHK-750-24000-104SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", Carbon Steel (ZSHK-1125-12000-104SU)
- ONDRIVES.US Keyless Rotary Shaft, 1" D, 60" L (GS10K-600)
- Zoro Select Keyed Shafts