Shop All Keyed Shafts
Zoro Select
Keyed Shaft, 303 SS, 20 mm Dia., 500 mm L
Mfr # ZSHK-M20-M0500-303SU
Zoro # G911815370
product price: $81.49
/ea
Free Shipping & Returns
$81.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 20 mm
- Material 303 Stainless Steel
- System of Measurement Metric
- Overall Length 500 mm
- End Type Keyed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZSHK-M20-M0500-303SU
- Zoro # G911815370
- Country of Origin United States
- Category Keyed Shafts
Dimensions
Diameter | 20 mm |
Overall Length | 500 mm |
Keyway Width | 6 mm |
Keyway Depth | 3.5 mm |
Length Tolerance | +/-1.6 mm |
Keyway Length | 500 mm |
Diameter Tolerance | +/-0.076 mm |
Details
Material | 303 Stainless Steel |
Item | Keyed Shaft |
System of Measurement | Metric |
End Type | Keyed |
Straightness Tolerance | 1.1 mm/m |
Finish | Passivated |
Number of Grooves | 0 |
Description
Stainless 303, 20 mm Dia
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces NAPA 7887, Pressure Line, 10 micron, Outside-In (MF0058518)
- CONSOLIDATED BEARINGS Deep Groove Ball Bearing, 62062RS C3 (6206-2RS C/3)
- PARKER Solenoid Air Control Valve, 1/4 In, 120VAC (B551BB553C)
- LOC-LINE Vacuum Hose Round Nozzle, Anti Static (81303as)
- ZORO SELECT Keyed Shaft, 25 mm dia, 1,500 mm L (ZSHK-M25-M1500-104SU)
- ZORO SELECT Keyed Shaft, 3/16"x3/32", SS (ZSHK-750-12000-316SU)
- ZORO SELECT Keyed Shaft, 1" dia, 18" L (ZSHK-1000-18000-303SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", SS (ZSHK-1187-36000-303SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", SS (ZSHK-1000-36000-316SU)
- ZORO SELECT Keyed Shaft, 303 SS, 1 1/8"Dia., 48"L (ZSHK-1125-48000-303SU)
- ONDRIVES.US Keyless Rotary Shaft, 5/32" D, 9" L (GS1562-90)
- Zoro Select Keyed Shafts