Shop All Keyed Shafts
Zoro Select
Keyed Shaft, 303 SS, 20 mm Dia., 300 mm L
Mfr # ZSHK-M20-M0300-303SU
Zoro # G511815367
product price: $48.89
/ea
$48.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 20 mm
- Material 303 Stainless Steel
- Overall Length 300 mm
- End Type Keyed
- Standards ANSI B17.1-1967, ASTM A-582 Cond A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZSHK-M20-M0300-303SU
- Zoro # G511815367
- Country of Origin United States
- Category Keyed Shafts
Dimensions
Diameter | 20 mm |
Overall Length | 300 mm |
Keyway Depth | 3.5 mm |
Keyway Width | 6 mm |
Diameter Tolerance | +/-0.076 mm |
Length Tolerance | +/-1.6 mm |
Keyway Length | 300 mm |
Details
Material | 303 Stainless Steel |
End Type | Keyed |
Item | Keyed Shaft |
Standards | ANSI B17.1-1967, ASTM A-582 Cond A |
System of Measurement | Metric |
Number of Grooves | 0 |
Finish | Passivated |
Straightness Tolerance | 1.1 mm/m |
Description
Stainless 303, 20 mm Dia
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRU-FLATE Coupler, 14 in, MNPT, Brass (13-225)
- CONTINENTAL Water Suction Hose, 2" ID x 25 ft. (SP200-25-G)
- GAST Gast Standard 2Hah-19C-M322 Piston Pump (2HAH-19C-M322A)
- DAYTON Shaft Collar, Clamp, 1Pc, 1/2 In, Steel (1L660)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", SS (ZSHK-1000-60000-303SU)
- ZORO SELECT Keyed Shaft, 1 in Dia., 36 in L, 304 SS (ZSHK-1000-36000-303SU)
- ZORO SELECT Keyed Shaft, 3/16"x3/32", SS (ZSHK-750-12000-316SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", Carbon Steel (ZSHK-1000-12000-104SU)
- ZORO SELECT Keyed Shaft, 303 SS, 1 1/8"Dia., 48"L (ZSHK-1125-48000-303SU)
- ZORO SELECT Keyed Shaft, 1 1/2 in Dia., 72 in L, 304 SS (ZSHK-1500-72000-303SU)
- ONDRIVES.US Grooved Shaft, 5/8" D, 6" L (GSR6250-60)
- Zoro Select Motor Supplies