Shop All Keyed Shafts
Zoro Select
Keyed Shaft, 303 SS, 20 mm Dia., 1,800 mm L
Mfr # ZSHK-M20-M1800-303SU
Zoro # G011815324
product price: $292.99
/ea
Free Shipping & Returns
$292.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 20 mm
- Material 303 Stainless Steel
- Overall Length 1,800 mm
- End Type Keyed
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZSHK-M20-M1800-303SU
- Zoro # G011815324
- Country of Origin United States
- Category Keyed Shafts
Dimensions
Diameter | 20 mm |
Overall Length | 1,800 mm |
Keyway Width | 6 mm |
Keyway Length | 1,800 mm |
Keyway Depth | 3.5 mm |
Length Tolerance | +/-1.6 mm |
Diameter Tolerance | +/-0.076 mm |
Details
Material | 303 Stainless Steel |
End Type | Keyed |
Item | Keyed Shaft |
System of Measurement | Metric |
Standards | ANSI B17.1-1967, ASTM A-582 Cond A |
Straightness Tolerance | 1.1 mm/m |
Finish | Passivated |
Number of Grooves | 0 |
Description
Stainless 303, 20 mm Dia
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORD AC Gearmotor, 7,700.0 in-lb Max. Torque, 40 RPM Nameplate RPM, 230/460V AC Voltage, 3 Phase (SK773.1-112MP/4, 43.43)
- TB WOODS L-Jaw Coupling Hub, L095, Sint Iron, 19mm (L09519MM)
- D&D 1527mm Outside Length, 9 2/3mm Top Width, 1 Ribs (SPZ1527)
- LINCOLN Hose Extension, 12 In, 4500 PSI (5812)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", Carbon Steel (ZSHK-1187-36000-104SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", SS (ZSHK-1000-24000-303SU)
- ZORO SELECT Keyed Shaft, 3/8"x3/16", SS (ZSHK-1437-36000-303SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", Carbon Steel (ZSHK-1000-12000-104SU)
- ZORO SELECT Keyed Shaft, 3/4" dia, 18" L (ZSHK-750-18000-104SU)
- ZORO SELECT Keyed Shaft, 25 mm dia, 1,500 mm L (ZSHK-M25-M1500-104SU)
- KEYSHAFT Keyed Shaft, Dia. 1-7/16 In, 9 In L, CS (1 7/16 GKS-1045-9)
- Zoro Select Keyed Shafts