Shop All Keyed Shafts
Zoro Select
Keyed Shaft, 303 SS, 2 3/8"Dia., 24"L
Mfr # ZSHK-2375-24000-303SU
Zoro # G011815638
product price: $1,362.99
/ea
Free Shipping & Returns
$1,362.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 2 3/8 in
- Material 303 Stainless Steel
- Standards ANSI B17.1-1967, ASTM A-582 Cond A
- Overall Length 24 in
- End Type Keyed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZSHK-2375-24000-303SU
- Zoro # G011815638
- Country of Origin United States
- Category Keyed Shafts
Dimensions
Diameter | 2 3/8 in |
Overall Length | 24 in |
Length Tolerance | +/-0.0620 in |
Keyway Depth | 5/16 in |
Diameter Tolerance | +0.0000/-0.0035 in |
Keyway Width | 5/8 in |
Keyway Length | 24 in |
Details
Material | 303 Stainless Steel |
Standards | ANSI B17.1-1967, ASTM A-582 Cond A |
Item | Keyed Shaft |
End Type | Keyed |
System of Measurement | Inch |
Straightness Tolerance | 0.012 in/ft |
Finish | Passivated |
Number of Grooves | 0 |
Description
Stainless 303, 2-3/8" Dia
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NSK NSK 6002Z C3E CD8SS7, 6000 Series Single Row Deep Groove Ball Bearing (6002Z C3E CD8SS7)
- YORK Motor Mounting Bracket, 3 Leg (S1-026-34581-000)
- SPEEDAIRE Air Cylinder, 3 1/4 in Bore, 14 in Stroke, NFPA Double Acting (5VLH6)
- SEALMASTER Pillow Block Bearing, Ball, 1-11/16" Bore (NP-27)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", Carbon Steel (ZSHK-1125-12000-104SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", Carbon Steel (ZSHK-1250-24000-104SU)
- ZORO SELECT Keyed Shaft, 3/8"x3/16", SS (ZSHK-1437-36000-303SU)
- ZORO SELECT Keyed Shaft, 3/16"x3/32", SS (ZSHK-750-12000-316SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", SS (ZSHK-1000-60000-303SU)
- ZORO SELECT Keyed Shaft, 3/16"x3/32", SS (ZSHK-625-36000-303SU)
- KEYSHAFT Keyed Shaft, Dia. 1-7/16 In, 36 In L, CS (1 7/16 GKS-1045-36)
- Zoro Select Motor Supplies