Shop All Keyed Shafts
Zoro Select
Keyed Shaft, 303 SS, 2 1/8"Dia., 36"L
Mfr # ZSHK-2125-36000-303SU
Zoro # G011815621
Free Shipping & Returns
$1,778.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 2 1/8 in
- Material 303 Stainless Steel
- End Type Keyed
- Standards ANSI B17.1-1967, ASTM A-582 Cond A
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # ZSHK-2125-36000-303SU
- Zoro # G011815621
- Country of Origin United States
- Category Keyed Shafts
Dimensions
Diameter | 2 1/8 in |
Overall Length | 36 in |
Keyway Width | 1/2 in |
Diameter Tolerance | +0.0000/-0.0035 in |
Keyway Depth | 1/4 in |
Keyway Length | 36 in |
Length Tolerance | +/-0.0620 in |
Details
Material | 303 Stainless Steel |
End Type | Keyed |
Standards | ANSI B17.1-1967, ASTM A-582 Cond A |
Item | Keyed Shaft |
System of Measurement | Inch |
Finish | Passivated |
Straightness Tolerance | 0.012 in/ft |
Number of Grooves | 0 |
Description
Stainless 303, 2-1/8" Dia
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Solenoid Air Control Valve, 1/8 In, 120VAC (P251SS-120-A)
- BRENNAN INDUSTRIES 16HB-16MP Straight (4404-16-16)
- ANVIL 134 4 BLK STL HV DTY BEAM CLP (0500016183)
- TIMKEN TIM-3525, Tapered Roller Bearing 4 Od, Trb Single Cup 4 Od, 3525 (3525)
- ZORO SELECT Keyed Shaft, 1" dia, 18" L (ZSHK-1000-18000-303SU)
- ZORO SELECT Keyed Shaft, 3/4" dia, 18" L (ZSHK-750-18000-104SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", SS (ZSHK-1000-36000-316SU)
- ZORO SELECT Keyed Shaft, 3/16"x3/32", Carbon Steel (ZSHK-750-24000-104SU)
- ZORO SELECT Keyed Shaft, 3/16"x3/32", SS (ZSHK-625-36000-303SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", Carbon Steel (ZSHK-1187-36000-104SU)
- ONDRIVES.US Keyless Rotary Shaft, 1" D, 18" L (GS10K-180)
- Zoro Select Keyed Shafts