Shop All Keyed Shafts
Zoro Select
Keyed Shaft, 303 SS, 15 mm Dia., 1,200 mm L
Mfr # ZSHK-M15-M1200-303SU
Zoro # G511815329
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 15 mm
- Material 303 Stainless Steel
- System of Measurement Metric
- Overall Length 1,200 mm
- Standards ANSI B17.1-1967, ASTM A-582 Cond A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZSHK-M15-M1200-303SU
- Zoro # G511815329
- Country of Origin United States
- Category Keyed Shafts
Dimensions
Diameter | 15 mm |
Overall Length | 1,200 mm |
Diameter Tolerance | +/-0.076 mm |
Keyway Length | 1,200 mm |
Keyway Width | 5 mm |
Length Tolerance | +/-1.6 mm |
Keyway Depth | 3 mm |
Details
Material | 303 Stainless Steel |
System of Measurement | Metric |
Item | Keyed Shaft |
Standards | ANSI B17.1-1967, ASTM A-582 Cond A |
End Type | Keyed |
Finish | Passivated |
Straightness Tolerance | 1.1 mm/m |
Number of Grooves | 0 |
Description
Keyed Shaft,303 SS,15 mm Dia.,1,200 mm L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL Small Bore Inch Seal, 40433S (40433S)
- CHICAGO PNEUMATIC Anvil 1/2 In. Sq (C048494)
- PROFESSIONAL PLASTICS Vardex PVC Wire Reinforcd Hose - PN 1400238-100, 0.750 ID X 1.024 OD (TPVCWIRE.750X1.024X100FT-VARDX)
- MILTON INDUSTRIES 3/8in. Male P-Style 1/4in. NPT Coupler (775AC)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", SS (ZSHK-1000-24000-303SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", Carbon Steel (ZSHK-1187-36000-104SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", Carbon Steel (ZSHK-1000-24000-104SU)
- ZORO SELECT Keyed Shaft, 25 mm dia, 1,500 mm L (ZSHK-M25-M1500-104SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", SS (ZSHK-1000-36000-316SU)
- ZORO SELECT Keyed Shaft, 1" dia, 18" L (ZSHK-1000-18000-303SU)
- KEYSHAFT Keyed Shaft, Dia. 1-1/2 In, 24 In L, CS (1 1/2 GKS-1045-24)
- Zoro Select Motor Supplies