Shop All Keyed Shafts
Zoro Select
Keyed Shaft, 303 SS, 12 mm Dia., 500 mm L
Mfr # ZSHK-M12-M0500-303SU
Zoro # G511815442
product price: $42.29
/ea
$42.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 12 mm
- Material 303 Stainless Steel
- System of Measurement Metric
- Overall Length 500 mm
- End Type Keyed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZSHK-M12-M0500-303SU
- Zoro # G511815442
- Country of Origin United States
- Category Keyed Shafts
Dimensions
Diameter | 12 mm |
Overall Length | 500 mm |
Diameter Tolerance | +/-0.05 mm |
Keyway Length | 500 mm |
Keyway Width | 4 mm |
Keyway Depth | 2.5 mm |
Length Tolerance | +/-1.6 mm |
Details
Material | 303 Stainless Steel |
Item | Keyed Shaft |
System of Measurement | Metric |
End Type | Keyed |
Standards | ANSI B17.1-1967, ASTM A-582 Cond A |
Number of Grooves | 0 |
Straightness Tolerance | 1.1 mm/m |
Finish | Passivated |
Description
Stainless 303, 12 mm Dia
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Filter Element, For Use with Stock Number: 4ZL18, 4ZL19 (4ZK62)
- PREVOST Hose Reel, 3/8" Hose Dia., 10 ft. Length, 175 psi (DSF 1003IS)
- FASCO HVAC Motor, 1/100 HP, 3000 rpm, 120V, 3.3 (D229)
- TRITAN Angular Contact Ball Bearing, 4600lb., NBR (5305 2RS/C3 PRX)
- ZORO SELECT Keyed Shaft, 3/16"x3/32", Carbon Steel (ZSHK-750-24000-104SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", SS (ZSHK-1000-24000-303SU)
- ZORO SELECT Keyed Shaft, 303 SS, 1 1/8"Dia., 48"L (ZSHK-1125-48000-303SU)
- ZORO SELECT Keyed Shaft, 25 mm dia, 1,500 mm L (ZSHK-M25-M1500-104SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", Carbon Steel (ZSHK-1125-12000-104SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", Carbon Steel (ZSHK-1000-12000-104SU)
- ONDRIVES.US Keyless Rotary Shaft, 1/4" D, 12" L (GS2497-120)
- Zoro Select Motor Supplies