Shop All Keyed Shafts
Zoro Select
Keyed Shaft, 303 SS, 10 mm Dia., 1,800 mm L
Mfr # ZSHK-M10-M1800-303SU
Zoro # G511815473
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 10 mm
- Material 303 Stainless Steel
- End Type Keyed
- System of Measurement Metric
- Overall Length 1,800 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZSHK-M10-M1800-303SU
- Zoro # G511815473
- Country of Origin United States
- Category Keyed Shafts
Dimensions
Diameter | 10 mm |
Overall Length | 1,800 mm |
Keyway Width | 3 mm |
Keyway Depth | 1.8 mm |
Length Tolerance | +/-1.6 mm |
Diameter Tolerance | +/-0.05 mm |
Keyway Length | 1,800 mm |
Details
Material | 303 Stainless Steel |
Item | Keyed Shaft |
End Type | Keyed |
System of Measurement | Metric |
Standards | ANSI B17.1-1967, ASTM A-582 Cond A |
Straightness Tolerance | 1.1 mm/m |
Number of Grooves | 0 |
Finish | Passivated |
Description
Stainless 303, 10 mm Dia
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, 50 x 80 x 10 mm., TC, Nitrile Rubber (508010TC)
- GATES MegaCrimp Couplings (6G-6FFORX)
- DIXON King Nipple, NPT Threaded Stainless, 1" (RST10)
- BESTORQ 5M Timing Belts, 295-5M-15 (295-5M-15)
- ZORO SELECT Keyed Shaft, 3/4" dia, 18" L (ZSHK-750-18000-104SU)
- ZORO SELECT Keyed Shaft, 25 mm dia, 1,500 mm L (ZSHK-M25-M1500-104SU)
- ZORO SELECT Keyed Shaft, 3/16"x3/32", Carbon Steel (ZSHK-750-24000-104SU)
- ZORO SELECT Keyed Shaft, 3/8"x3/16", SS (ZSHK-1437-36000-303SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", SS (ZSHK-1000-60000-303SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", Carbon Steel (ZSHK-1000-12000-104SU)
- KEYSHAFT Keyed Shaft, Dia. 1-5/8 In, 12 In L, CS (1 5/8 GKS-1045-12)
- Zoro Select Motor Supplies