Shop All Keyed Shafts
Zoro Select
Keyed Shaft, 303 SS, 10 mm Dia., 1,500 mm L
Mfr # ZSHK-M10-M1500-303SU
Zoro # G911815417
product price: $94.15
/ea
Free Shipping & Returns
$94.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 10 mm
- Material 303 Stainless Steel
- End Type Keyed
- System of Measurement Metric
- Standards ANSI B17.1-1967, ASTM A-582 Cond A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZSHK-M10-M1500-303SU
- Zoro # G911815417
- Country of Origin United States
- Category Keyed Shafts
Dimensions
Diameter | 10 mm |
Overall Length | 1,500 mm |
Keyway Depth | 1.8 mm |
Diameter Tolerance | +/-0.05 mm |
Keyway Width | 3 mm |
Keyway Length | 1,500 mm |
Length Tolerance | +/-1.6 mm |
Details
Material | 303 Stainless Steel |
End Type | Keyed |
System of Measurement | Metric |
Standards | ANSI B17.1-1967, ASTM A-582 Cond A |
Item | Keyed Shaft |
Finish | Passivated |
Straightness Tolerance | 1.1 mm/m |
Number of Grooves | 0 |
Description
Stainless 303, 10 mm Dia
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF NBR, single lip, Wave oil seal, Bore-Tite (75X115X12 CRW1 R)
- ADAPTALL Hose Adapter, 1", BSPT, 1", NPT (9008-1616)
- DAYTON 3-Phase General Purpose Motor, 3 HP, 143/5TC Frame, 230/460V AC Voltage, 3,490 Nameplate RPM (36VF91)
- HANSEN Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1/4"-18 Thread Size (210)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", Carbon Steel (ZSHK-1000-12000-104SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", SS (ZSHK-1000-60000-303SU)
- ZORO SELECT Keyed Shaft, 1 in Dia., 36 in L, 304 SS (ZSHK-1000-36000-303SU)
- ZORO SELECT Keyed Shaft, 3/16"x3/32", SS (ZSHK-750-12000-316SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", SS (ZSHK-1000-36000-316SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", Carbon Steel (ZSHK-1187-36000-104SU)
- KEYSHAFT Keyed Shaft, Dia. 2-3/16 In, 9 In L, CS (2 3/16 GKS-1045-9)
- Zoro Select Keyed Shafts