Shop All Keyed Shafts
Zoro Select
Keyed Shaft, 303 SS, 1 7/8"Dia., 72"L
Mfr # ZSHK-1875-72000-303SU
Zoro # G911815264
product price: $3,080.99
/ea
Free Shipping & Returns
$3,080.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1 7/8 in
- Material 303 Stainless Steel
- Standards ANSI B17.1-1967, ASTM A-582 Cond A
- Overall Length 72 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZSHK-1875-72000-303SU
- Zoro # G911815264
- Country of Origin United States
- Category Keyed Shafts
Dimensions
Diameter | 1 7/8 in |
Overall Length | 72 in |
Keyway Width | 1/2 in |
Length Tolerance | +/-0.0620 in |
Diameter Tolerance | +0.0000/-0.0035 in |
Keyway Depth | 1/4 in |
Keyway Length | 72 in |
Details
Material | 303 Stainless Steel |
Item | Keyed Shaft |
Standards | ANSI B17.1-1967, ASTM A-582 Cond A |
System of Measurement | Inch |
End Type | Keyed |
Finish | Passivated |
Number of Grooves | 0 |
Straightness Tolerance | 0.012 in/ft |
Description
Stainless 303, 1-7/8" Dia
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Solenoid Coil MSFW-110-50/60 (MSFW-110-50/60)
- CHIEF LD Loader Welded Hydraulic Cylinder: 2 Bore x 19.25 Stroke - 1.25 Rod (288607)
- J.W. WINCO Plastic Fluid Level Sight Glass - G 3/4" Pipe Thread - J.W. Winco 6311020 (TLT-G3/4)
- SMC Speed Control Valve, 6mm Tube, 1/8 In (AS2211F-01-06S)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", Carbon Steel (ZSHK-1000-12000-104SU)
- ZORO SELECT Keyed Shaft, 3/16"x3/32", SS (ZSHK-750-60000-303SU)
- ZORO SELECT Keyed Shaft, 3/16"x3/32", Carbon Steel (ZSHK-750-24000-104SU)
- ZORO SELECT Keyed Shaft, 25 mm dia, 1,500 mm L (ZSHK-M25-M1500-104SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", Carbon Steel (ZSHK-1250-24000-104SU)
- ZORO SELECT Keyed Shaft, 3/16"x3/32", SS (ZSHK-750-12000-316SU)
- ONDRIVES.US Keyless Rotary Shaft, 8 in L, 316 SS (GT2187-80)
- Zoro Select Keyed Shafts