Shop All Keyed Shafts
Zoro Select
Keyed Shaft, 303 SS, 1 7/16"Dia., 3"L
Mfr # ZSHK-1437-03000-303SU
Zoro # G911815257
product price: $28.49
/ea
$28.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1 7/16 in
- Material 303 Stainless Steel
- End Type Keyed
- Diameter Tolerance +0.0000/-0.0030 in
- Straightness Tolerance 0.012 in/ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZSHK-1437-03000-303SU
- Zoro # G911815257
- Country of Origin United States
- Category Keyed Shafts
Dimensions
Diameter | 1 7/16 in |
Diameter Tolerance | +0.0000/-0.0030 in |
Overall Length | 3 in |
Keyway Depth | 3/16 in |
Length Tolerance | +/-0.0620 in |
Keyway Width | 3/8 in |
Keyway Length | 3 in |
Details
Material | 303 Stainless Steel |
End Type | Keyed |
Straightness Tolerance | 0.012 in/ft |
System of Measurement | Inch |
Item | Keyed Shaft |
Standards | ANSI B17.1-1967, ASTM A-582 Cond A |
Finish | Passivated |
Number of Grooves | 0 |
Description
Stainless 303, 1-7/16" Dia
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPLEX Lifting Bag, 10.8 Ton, 15x15 (B11A)
- FAFNIR Ball Bearings, Ball Deep Groove Radial <12 Od, Sealed (P203KLL2)
- SANITUBE Spray Ball T316Ss W/ 180 Degree Top Pattern, 1" Od (STC-100-180T)
- TRITAN Radial Ball Bearing, PS, 10mm, 6000ZZ (6000 ZZ/C3 PRX)
- ZORO SELECT Keyed Shaft, 3/16"x3/32", SS (ZSHK-750-12000-316SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", SS (ZSHK-1000-36000-316SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", Carbon Steel (ZSHK-1187-36000-104SU)
- ZORO SELECT Keyed Shaft, 3/16"x3/32", SS (ZSHK-750-60000-303SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", Carbon Steel (ZSHK-1250-24000-104SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", SS (ZSHK-1000-60000-303SU)
- ONDRIVES.US Keyless Rotary Shaft, 3/4" D, 48" L (GS7500-480)
- Zoro Select Keyed Shafts