Shop All Keyed Shafts
Zoro Select
Keyed Shaft, 303 SS, 1 5/16"Dia., 36"L
Mfr # ZSHK-1312-36000-303SU
Zoro # G511815602
Free Shipping & Returns
$234.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1 5/16 in
- Material 303 Stainless Steel
- System of Measurement Inch
- Overall Length 36 in
- Standards ANSI B17.1-1967, ASTM A-582 Cond A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # ZSHK-1312-36000-303SU
- Zoro # G511815602
- Country of Origin United States
- Category Keyed Shafts
Dimensions
Diameter | 1 5/16 in |
Overall Length | 36 in |
Diameter Tolerance | +0.0000/-0.0030 in |
Keyway Depth | 5/32 in |
Keyway Length | 36 in |
Keyway Width | 5/16 in |
Length Tolerance | +/-0.0620 in |
Details
Material | 303 Stainless Steel |
System of Measurement | Inch |
Standards | ANSI B17.1-1967, ASTM A-582 Cond A |
Item | Keyed Shaft |
End Type | Keyed |
Finish | Passivated |
Number of Grooves | 0 |
Straightness Tolerance | 0.012 in/ft |
Description
Stainless 303, 1-5/16 in Dia
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Open-End Wrench, 26mm (50679)
- ARROW PNEUMATICS Electronic Tank Drain, w/Y Strainer, 1/4" (5702S)
- DAYTON Brush and Spring (26-085-0014-000)
- CONTINENTAL 1/2" x 100' Blue EPDM Rubber Air Hose, 300 PSI, Bulk Hose (HZU05030-100)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", Carbon Steel (ZSHK-1000-12000-104SU)
- ZORO SELECT Keyed Shaft, 25 mm dia, 1,500 mm L (ZSHK-M25-M1500-104SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", SS (ZSHK-1000-36000-316SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", SS (ZSHK-1187-36000-303SU)
- ZORO SELECT Keyed Shaft, 1 in Dia., 36 in L, 304 SS (ZSHK-1000-36000-303SU)
- ZORO SELECT Keyed Shaft, 1" dia, 18" L (ZSHK-1000-18000-303SU)
- KEYSHAFT Keyed Shaft, Dia. 1-15/16 In, 48 In L, CS (1 15/16 GKS-1045-48)
- Zoro Select Motor Supplies