Shop All Keyed Shafts
Zoro Select
Keyed Shaft, 303 SS, 1 3/8"Dia., 6"L
Mfr # ZSHK-1375-06000-303SU
Zoro # G011815430
product price: $37.19
/ea
$37.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1 3/8 in
- Material 303 Stainless Steel
- End Type Keyed
- Overall Length 6 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZSHK-1375-06000-303SU
- Zoro # G011815430
- Country of Origin United States
- Category Keyed Shafts
Dimensions
Diameter | 1 3/8 in |
Overall Length | 6 in |
Keyway Depth | 5/32 in |
Keyway Length | 6 in |
Length Tolerance | +/-0.0620 in |
Diameter Tolerance | +0.0000/-0.0030 in |
Keyway Width | 5/16 in |
Details
Material | 303 Stainless Steel |
End Type | Keyed |
Item | Keyed Shaft |
System of Measurement | Inch |
Standards | ANSI B17.1-1967, ASTM A-582 Cond A |
Number of Grooves | 0 |
Straightness Tolerance | 0.012 in/ft |
Finish | Passivated |
Description
Keyed Shaft,303 SS,1 3/8"Dia.,6"L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" to 2-1/2" Quick Detachable Bushed Bore 2 Groove 7.10" OD (5V712)
- SPEEDAIRE Compressed Air Filter, 290 psi, 4.8 In. W (4GNP9)
- ARROW PNEUMATICS Speed Control, Bronze, 1/2" Air Inlet, NPT (ASP - 4SCH)
- PIX Belt, C, 7/8 x 80 in. OC (C76)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", Carbon Steel (ZSHK-1187-36000-104SU)
- ZORO SELECT Keyed Shaft, 3/8"x3/16", SS (ZSHK-1437-36000-303SU)
- ZORO SELECT Keyed Shaft, 3/16"x3/32", SS (ZSHK-750-12000-316SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", SS (ZSHK-1187-36000-303SU)
- ZORO SELECT Keyed Shaft, 25 mm dia, 1,500 mm L (ZSHK-M25-M1500-104SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", Carbon Steel (ZSHK-1000-24000-104SU)
- ZORO SELECT Keyed Shaft, 3/16"x3/32", Carbon Steel (ZSHK-750-24000-104SU)
- Zoro Select Motor Supplies