Shop All Keyed Shafts
Zoro Select
Keyed Shaft, 303 SS, 1 3/8"Dia., 36"L
Mfr # ZSHK-1375-36000-303SU
Zoro # G011815249
product price: $193.99
/ea
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1 3/8 in
- Material 303 Stainless Steel
- Overall Length 36 in
- Standards ANSI B17.1-1967, ASTM A-582 Cond A
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZSHK-1375-36000-303SU
- Zoro # G011815249
- Country of Origin United States
- Category Keyed Shafts
Dimensions
Diameter | 1 3/8 in |
Overall Length | 36 in |
Diameter Tolerance | +0.0000/-0.0030 in |
Length Tolerance | +/-0.0620 in |
Keyway Width | 5/16 in |
Keyway Length | 36 in |
Keyway Depth | 5/32 in |
Details
Material | 303 Stainless Steel |
Standards | ANSI B17.1-1967, ASTM A-582 Cond A |
System of Measurement | Inch |
Item | Keyed Shaft |
End Type | Keyed |
Number of Grooves | 0 |
Straightness Tolerance | 0.012 in/ft |
Finish | Passivated |
Description
Stainless 303, 1-3/8" Dia
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ A41 V Belt, 43 in Outside Length, 1/2 in Top Width, 1 Ribs (A41)
- U.S. MOTORS 3-Phase General Purpose Motor, 15 HP, 254T Frame, 230/460V AC Voltage, 1,800 Nameplate RPM (U15P2D)
- ZORO SELECT Hose Clamp, 1-1/4 to 2-1/8In, SAE 212, PK10 (4120070)
- DAYTON AX36 Cogged V-Belt, 38 in Outside Length, 1/2 in Top Width, 5/16 in Thick, 1 Rib, 6A119 (6A119)
- ZORO SELECT Keyed Shaft, 25 mm dia, 1,500 mm L (ZSHK-M25-M1500-104SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", SS (ZSHK-1187-36000-303SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", Carbon Steel (ZSHK-1187-36000-104SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", Carbon Steel (ZSHK-1125-12000-104SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", Carbon Steel (ZSHK-1000-12000-104SU)
- ZORO SELECT Keyed Shaft, 1 1/2 in Dia., 72 in L, 304 SS (ZSHK-1500-72000-303SU)
- KEYSHAFT Keyed Shaft, Dia 1-7/16 In, 72 In L, 304 SS (1 7/16 GKS-304-72)
- Zoro Select Motor Supplies