Shop All Keyed Shafts
Zoro Select
Keyed Shaft, 303 SS, 1 3/8"Dia., 12"L
Mfr # ZSHK-1375-12000-303SU
Zoro # G511815466
product price: $64.79
/ea
$64.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Diameter 1 3/8 in
- Material 303 Stainless Steel
- End Type Keyed
- System of Measurement Inch
- Overall Length 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZSHK-1375-12000-303SU
- Zoro # G511815466
- Country of Origin United States
- Category Keyed Shafts
Dimensions
Diameter | 1 3/8 in |
Overall Length | 12 in |
Keyway Depth | 5/32 in |
Diameter Tolerance | +0.0000/-0.0030 in |
Length Tolerance | +/-0.0620 in |
Keyway Length | 12 in |
Keyway Width | 5/16 in |
Details
Material | 303 Stainless Steel |
End Type | Keyed |
System of Measurement | Inch |
Item | Keyed Shaft |
Standards | ANSI B17.1-1967, ASTM A-582 Cond A |
Finish | Passivated |
Straightness Tolerance | 0.012 in/ft |
Number of Grooves | 0 |
Description
Stainless 303, 1-3/8" Dia
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PPD Push Lock In-line Filter, 90 μm. 3/8" fittings; poly filter. Large (PPDF-50-3/8-3/8-P90)
- TRITAN Riveted Chain, Single Strand, SS, Link (80-1SS CL)
- B B MANUFACTURING Bushing 2 Groove V-Belt Pulley 12.75 inch OD (2BK130H)
- RULAND Acme Threaded Collar, Trap Thread, M20x4, Stainless Steel, OD 40mm (AMTCL-20-4-SS)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", Carbon Steel (ZSHK-1125-12000-104SU)
- ZORO SELECT Keyed Shaft, 3/4" dia, 18" L (ZSHK-750-18000-104SU)
- ZORO SELECT Keyed Shaft, 3/16"x3/32", SS (ZSHK-750-60000-303SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", SS (ZSHK-1000-36000-316SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", Carbon Steel (ZSHK-1187-36000-104SU)
- ZORO SELECT Keyed Shaft, 3/16"x3/32", SS (ZSHK-625-36000-303SU)
- BAILEY Round Keyed Shafting: 1 1/4 Dia. 1/4 Keyway, 6 ft. Length (136715)
- Zoro Select Keyed Shafts