Shop All Keyed Shafts
Zoro Select
Keyed Shaft, 303 SS, 1 3/4"Dia., 6"L
Mfr # ZSHK-1750-06000-303SU
Zoro # G011814310
Free Shipping & Returns
$235.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1 3/4 in
- Material 303 Stainless Steel
- Standards ANSI B17.1-1967, ASTM A-582 Cond A
- System of Measurement Inch
- End Type Keyed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # ZSHK-1750-06000-303SU
- Zoro # G011814310
- Country of Origin United States
- Category Keyed Shafts
Dimensions
Diameter | 1 3/4 in |
Overall Length | 6 in |
Keyway Length | 6 in |
Keyway Depth | 3/16 in |
Length Tolerance | +/-0.0620 in |
Keyway Width | 3/8 in |
Diameter Tolerance | +0.0000/-0.0035 in |
Details
Material | 303 Stainless Steel |
Standards | ANSI B17.1-1967, ASTM A-582 Cond A |
Item | Keyed Shaft |
System of Measurement | Inch |
End Type | Keyed |
Straightness Tolerance | 0.012 in/ft |
Finish | Passivated |
Number of Grooves | 0 |
Description
Stainless 303, 1-3/4" Dia, 6" length
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELESA Oil level sight glass, HFTX.24-1 (HFTX.)
- GATES PowerGrip Timing Belts, 84MXL025 (84MXL025)
- DODGE V-Belts, B108 BELT (B108 BELT)
- DAYTON 3L200 V-Belt, 20" Outside Length, 3/8" Top Width, 1 Ribs (3L200)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", SS (ZSHK-1187-36000-303SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", SS (ZSHK-1000-36000-316SU)
- ZORO SELECT Keyed Shaft, 1 1/2 in Dia., 72 in L, 304 SS (ZSHK-1500-72000-303SU)
- ZORO SELECT Keyed Shaft, 25 mm dia, 1,500 mm L (ZSHK-M25-M1500-104SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", SS (ZSHK-1000-24000-303SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", Carbon Steel (ZSHK-1250-24000-104SU)
- ONDRIVES.US Keyless Rotary Shaft, 4 in L, 12L14 Steel (GA0312-40)
- Zoro Select Keyed Shafts