Shop All Keyed Shafts
Zoro Select
Keyed Shaft, 303 SS, 1 3/4"Dia., 60"L
Mfr # ZSHK-1750-60000-303SU
Zoro # G011814365
Free Shipping & Returns
$2,313.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1 3/4 in
- Material 303 Stainless Steel
- System of Measurement Inch
- End Type Keyed
- Overall Length 60 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # ZSHK-1750-60000-303SU
- Zoro # G011814365
- Country of Origin United States
- Category Keyed Shafts
Dimensions
Diameter | 1 3/4 in |
Overall Length | 60 in |
Length Tolerance | +/-0.0620 in |
Keyway Width | 3/8 in |
Keyway Length | 60 in |
Keyway Depth | 3/16 in |
Diameter Tolerance | +0.0000/-0.0035 in |
Details
Material | 303 Stainless Steel |
System of Measurement | Inch |
Item | Keyed Shaft |
End Type | Keyed |
Standards | ANSI B17.1-1967, ASTM A-582 Cond A |
Finish | Passivated |
Number of Grooves | 0 |
Straightness Tolerance | 0.012 in/ft |
Description
Keyed Shaft,303 SS,1 3/4"Dia.,60"L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIBCO Electric Vibrator, 5.5/2.8 A, 230/460VAC, 3 Phase (2P-4500)
- DYNAMIC FLUID COMPONENTS Dynamic Low Speed High Torque Hydraulic Motor 2 Bolt SAE inAin Mount 475 RPM (BMPH-125-H2-K-P)
- DDS Shaft Seal, 50 x 85 x 10 mm., Nitrile Rubber (508510TC)
- SPEEDAIRE Air Line Lubricator, 1/4In, 14 cfm, 150 psi (4ZL57)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", Carbon Steel (ZSHK-1000-12000-104SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", SS (ZSHK-1000-24000-303SU)
- ZORO SELECT Keyed Shaft, 3/16"x3/32", SS (ZSHK-625-36000-303SU)
- ZORO SELECT Keyed Shaft, 25 mm dia, 1,500 mm L (ZSHK-M25-M1500-104SU)
- ZORO SELECT Keyed Shaft, 3/16"x3/32", SS (ZSHK-750-60000-303SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", Carbon Steel (ZSHK-1187-36000-104SU)
- ONDRIVES.US Keyless Rotary Shaft, 1/2" D, 60" L (GS5000-600)
- Zoro Select Keyed Shafts