Shop All Keyed Shafts
Zoro Select
Keyed Shaft, 303 SS, 1 3/4"Dia., 3"L
Mfr # ZSHK-1750-03000-303SU
Zoro # G011814303
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1 3/4 in
- Material 303 Stainless Steel
- Overall Length 3 in
- System of Measurement Inch
- Standards ANSI B17.1-1967, ASTM A-582 Cond A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZSHK-1750-03000-303SU
- Zoro # G011814303
- Country of Origin United States
- Category Keyed Shafts
Dimensions
Diameter | 1 3/4 in |
Overall Length | 3 in |
Keyway Depth | 3/16 in |
Diameter Tolerance | +0.0000/-0.0035 in |
Keyway Length | 3 in |
Keyway Width | 3/8 in |
Length Tolerance | +/-0.0620 in |
Details
Material | 303 Stainless Steel |
Item | Keyed Shaft |
System of Measurement | Inch |
Standards | ANSI B17.1-1967, ASTM A-582 Cond A |
End Type | Keyed |
Finish | Passivated |
Straightness Tolerance | 0.012 in/ft |
Number of Grooves | 0 |
Description
Stainless 303, 1-3/4" Dia, 3" length
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Steel08FOR-08FOR (6425-08-08)
- TRITAN Spherical Plain, 40mm Bore, 62mm OD (GE 40ES)
- MITSUBOSHI Metric V-Belt SPZ Type, 9.7mm x 1312mm (SPZ1312)
- TRITAN Flange Bearing, 4-Bolt, Ball, 2" Bore (UCF211-32)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", SS (ZSHK-1000-60000-303SU)
- ZORO SELECT Keyed Shaft, 3/4" dia, 18" L (ZSHK-750-18000-104SU)
- ZORO SELECT Keyed Shaft, 3/16"x3/32", Carbon Steel (ZSHK-750-24000-104SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", Carbon Steel (ZSHK-1187-36000-104SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", SS (ZSHK-1000-24000-303SU)
- ZORO SELECT Keyed Shaft, 3/16"x3/32", SS (ZSHK-750-60000-303SU)
- BAILEY Square Keyed Stock: 3/16 in. Sq. X 12 in. Long (133905)
- Zoro Select Keyed Shafts