Shop All Keyed Shafts
Zoro Select
Keyed Shaft, 303 SS, 1 3/4"Dia., 18"L
Mfr # ZSHK-1750-18000-303SU
Zoro # G011814273
product price: $772.99
/ea
Free Shipping & Returns
$772.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1 3/4 in
- Material 303 Stainless Steel
- End Type Keyed
- Overall Length 18 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZSHK-1750-18000-303SU
- Zoro # G011814273
- Country of Origin United States
- Category Keyed Shafts
Dimensions
Diameter | 1 3/4 in |
Overall Length | 18 in |
Keyway Width | 3/8 in |
Diameter Tolerance | +0.0000/-0.0035 in |
Length Tolerance | +/-0.0620 in |
Keyway Depth | 3/16 in |
Keyway Length | 18 in |
Details
Material | 303 Stainless Steel |
End Type | Keyed |
Item | Keyed Shaft |
System of Measurement | Inch |
Standards | ANSI B17.1-1967, ASTM A-582 Cond A |
Straightness Tolerance | 0.012 in/ft |
Finish | Passivated |
Number of Grooves | 0 |
Description
Stainless 303, 1-3/4" Dia
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces FILTREC R130G25B, Return Line, 25 micron, Outside-In (MF0062310)
- WORLD WIDE FITTINGS Female Pipe Tee Stainless Steel (5605X08X08X08SS)
- D&D 50" Outside Length, 1 1/6" Top Width, 3 Ribs (3/3VX500)
- DYKEM Opaque Staining Color, Gallon, Black (81724)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", Carbon Steel (ZSHK-1000-24000-104SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", Carbon Steel (ZSHK-1125-12000-104SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", SS (ZSHK-1000-60000-303SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", Carbon Steel (ZSHK-1000-12000-104SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", SS (ZSHK-1000-24000-303SU)
- ZORO SELECT Keyed Shaft, 3/16"x3/32", Carbon Steel (ZSHK-750-24000-104SU)
- ONDRIVES.US Keyless Rotary Shaft, 9 in L, 316 SS (GT3125-90)
- Zoro Select Keyed Shafts