Shop All Keyed Shafts
Zoro Select
Keyed Shaft, 303 SS, 1 1/8"Dia., 60"L
Mfr # ZSHK-1125-60000-303SU
Zoro # G911815479
product price: $380.99
/ea
Free Shipping & Returns
$380.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1 1/8 in
- Material 303 Stainless Steel
- Standards ANSI B17.1-1967, ASTM A-582 Cond A
- End Type Keyed
- Overall Length 60 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZSHK-1125-60000-303SU
- Zoro # G911815479
- Country of Origin United States
- Category Keyed Shafts
Dimensions
Diameter | 1 1/8 in |
Overall Length | 60 in |
Length Tolerance | +/-0.0620 in |
Keyway Depth | 1/8 in |
Keyway Length | 60 in |
Keyway Width | 1/4 in |
Diameter Tolerance | +/-0.0025 in |
Details
Material | 303 Stainless Steel |
Standards | ANSI B17.1-1967, ASTM A-582 Cond A |
End Type | Keyed |
Item | Keyed Shaft |
System of Measurement | Inch |
Straightness Tolerance | 0.012 in/ft |
Finish | Passivated |
Number of Grooves | 0 |
Description
Keyed Shaft,303 SS,1 1/8"Dia.,60"L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEG 3-Phase General Purpose Motor, 30 HP, 326T Frame, 230/460V AC Voltage, 1200 Nameplate RPM (03012ET3E326T-W22)
- EATON AEROQUIP Adpt, FJIC-MJIC, 9/16-18, El (500454-6S)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 1/4"-18 Thread Size, H Series (VHC4-4M)
- NUMATICS Solenoid Air Control Valve, 1/4 In, 24VDC (92280-1)
- ZORO SELECT Keyed Shaft, 1 1/2 in Dia., 72 in L, 304 SS (ZSHK-1500-72000-303SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", Carbon Steel (ZSHK-1125-12000-104SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", Carbon Steel (ZSHK-1187-36000-104SU)
- ZORO SELECT Keyed Shaft, 303 SS, 1 1/8"Dia., 48"L (ZSHK-1125-48000-303SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", Carbon Steel (ZSHK-1000-24000-104SU)
- ZORO SELECT Keyed Shaft, 3/8"x3/16", SS (ZSHK-1437-36000-303SU)
- BAILEY Square Keyed Stock: 3/16 in. Sq. X 12 in. Long (133905)
- Zoro Select Keyed Shafts