Shop All Keyed Shafts
Zoro Select
Keyed Shaft, 303 SS, 1 1/8"Dia., 24"L
Mfr # ZSHK-1125-24000-303SU
Zoro # G511814643
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1 1/8 in
- Material 303 Stainless Steel
- End Type Keyed
- Standards ANSI B17.1-1967, ASTM A-582 Cond A
- Overall Length 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # ZSHK-1125-24000-303SU
- Zoro # G511814643
- Country of Origin United States
- Category Keyed Shafts
Dimensions
Diameter | 1 1/8 in |
Overall Length | 24 in |
Length Tolerance | +/-0.0620 in |
Keyway Depth | 1/8 in |
Diameter Tolerance | +/-0.0025 in |
Keyway Length | 24 in |
Keyway Width | 1/4 in |
Details
Material | 303 Stainless Steel |
Item | Keyed Shaft |
End Type | Keyed |
Standards | ANSI B17.1-1967, ASTM A-582 Cond A |
System of Measurement | Inch |
Straightness Tolerance | 0.012 in/ft |
Number of Grooves | 0 |
Finish | Passivated |
Description
Keyed Shaft,303 SS,1 1/8"Dia.,24"L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NSK NSK-6203DDU, 6200 Series Single Row Deep Groove Ball Bearing, 6203DDU (6203DDU)
- LEESON DC Permanent Magnet Motor, 3.8A, 3/4 HP (098069.00)
- POLYHOSE 3/4" SAE 100-R16 SN 2-WIRE MSHA HYDRAULIC HOSE 20FT (JR16-12-20)
- WESTWARD Grease Fitting Kit, General All Purpose (2CAN7)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", Carbon Steel (ZSHK-1187-36000-104SU)
- ZORO SELECT Keyed Shaft, 303 SS, 1 1/8"Dia., 48"L (ZSHK-1125-48000-303SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", Carbon Steel (ZSHK-1125-12000-104SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", Carbon Steel (ZSHK-1000-12000-104SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", SS (ZSHK-1000-60000-303SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", SS (ZSHK-1187-36000-303SU)
- KEYSHAFT Keyed Shaft, Dia. 2-3/16 In, 9 In L, CS (2 3/16 GKS-1045-9)
- Zoro Select Keyed Shafts