Shop All Keyed Shafts
Zoro Select
Keyed Shaft, 303 SS, 1 1/8"Dia., 12"L
Mfr # ZSHK-1125-12000-303SU
Zoro # G011814686
Free Shipping & Returns
$83.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1 1/8 in
- Material 303 Stainless Steel
- End Type Keyed
- Overall Length 12 in
- Standards ANSI B17.1-1967, ASTM A-582 Cond A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # ZSHK-1125-12000-303SU
- Zoro # G011814686
- Country of Origin United States
- Category Keyed Shafts
Dimensions
Diameter | 1 1/8 in |
Overall Length | 12 in |
Keyway Length | 12 in |
Keyway Depth | 1/8 in |
Keyway Width | 1/4 in |
Diameter Tolerance | +/-0.0025 in |
Length Tolerance | +/-0.0620 in |
Details
Material | 303 Stainless Steel |
Item | Keyed Shaft |
End Type | Keyed |
Standards | ANSI B17.1-1967, ASTM A-582 Cond A |
System of Measurement | Inch |
Number of Grooves | 0 |
Finish | Passivated |
Straightness Tolerance | 0.012 in/ft |
Description
Stainless 303, 1-1/8" Dia
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE P2B-E-107R Type E-Xtra Pillow Block, 2-Bolt Base (023003 P2B-E-107R)
- SMC PNEUMATIC SLIDE TABLE 16MM 0.15-0.7MPA 100MM GUIDED SLIDE CYLINDER (MXS16-100)
- FESTO Push-In Bulkhead Fitting QSSF-1/4-5/16-U (QSSF-1/4-5/16-U)
- PIX Poly Rib J Belt, 40 in. EL-16 Rib (400J16)
- ZORO SELECT Keyed Shaft, 3/16"x3/32", Carbon Steel (ZSHK-750-24000-104SU)
- ZORO SELECT Keyed Shaft, 1 in Dia., 36 in L, 304 SS (ZSHK-1000-36000-303SU)
- ZORO SELECT Keyed Shaft, 3/16"x3/32", SS (ZSHK-625-36000-303SU)
- ZORO SELECT Keyed Shaft, 25 mm dia, 1,500 mm L (ZSHK-M25-M1500-104SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", SS (ZSHK-1000-36000-316SU)
- ZORO SELECT Keyed Shaft, 1" dia, 18" L (ZSHK-1000-18000-303SU)
- ONDRIVES.US Keyless Rotary Shaft, 1 1/4" D, 48" L (GS12.5K-480)
- Zoro Select Motor Supplies