Shop All Keyed Shafts
Zoro Select
Keyed Shaft, 303 SS, 1 15/16"Dia., 72"L
Mfr # ZSHK-1937-72000-303SU
Zoro # G011814617
product price: $3,314.99
/ea
Free Shipping & Returns
$3,314.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1 15/16 in
- Material 303 Stainless Steel
- System of Measurement Inch
- Overall Length 72 in
- End Type Keyed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZSHK-1937-72000-303SU
- Zoro # G011814617
- Country of Origin United States
- Category Keyed Shafts
Dimensions
Diameter | 1 15/16 in |
Overall Length | 72 in |
Length Tolerance | +/-0.0620 in |
Keyway Length | 72 in |
Keyway Depth | 1/4 in |
Diameter Tolerance | +0.0000/-0.0035 in |
Keyway Width | 1/2 in |
Details
Material | 303 Stainless Steel |
Item | Keyed Shaft |
System of Measurement | Inch |
End Type | Keyed |
Standards | ANSI B17.1-1967, ASTM A-582 Cond A |
Finish | Passivated |
Number of Grooves | 0 |
Straightness Tolerance | 0.012 in/ft |
Description
Stainless 303, 1-15/16" Dia
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOC-LINE Round Nozzle, Black, 5/8", PK50 (69543-BLK)
- SCHLAGE COMMERCIAL Part 43005 (43005)
- TRITAN Stock Plain Bore Bore Roller Chain Sprocket, 50 Chain Size, 36 # of Teeth (50A36 X 3/4)
- PIX Belt, XPA Cogged, 13 x 1500mm LP (XPA1500)
- ZORO SELECT Keyed Shaft, 1 in Dia., 36 in L, 304 SS (ZSHK-1000-36000-303SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", SS (ZSHK-1000-60000-303SU)
- ZORO SELECT Keyed Shaft, 1 1/2 in Dia., 72 in L, 304 SS (ZSHK-1500-72000-303SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", Carbon Steel (ZSHK-1000-24000-104SU)
- ZORO SELECT Keyed Shaft, 1" dia, 18" L (ZSHK-1000-18000-303SU)
- ZORO SELECT Keyed Shaft, 303 SS, 1 1/8"Dia., 48"L (ZSHK-1125-48000-303SU)
- ONDRIVES.US Keyless Rotary Shaft, 5/16" D, 12" L (GS3125-120)
- Zoro Select Keyed Shafts