Shop All Keyed Shafts
Zoro Select
Keyed Shaft, 303 SS, 1 15/16"Dia., 48"L
Mfr # ZSHK-1937-48000-303SU
Zoro # G511814636
product price: $2,197.99
/ea
Free Shipping & Returns
$2,197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1 15/16 in
- Material 303 Stainless Steel
- End Type Keyed
- System of Measurement Inch
- Overall Length 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZSHK-1937-48000-303SU
- Zoro # G511814636
- Country of Origin United States
- Category Keyed Shafts
Dimensions
Diameter | 1 15/16 in |
Overall Length | 48 in |
Keyway Length | 48 in |
Keyway Width | 1/2 in |
Keyway Depth | 1/4 in |
Diameter Tolerance | +0.0000/-0.0035 in |
Length Tolerance | +/-0.0620 in |
Details
Material | 303 Stainless Steel |
Item | Keyed Shaft |
End Type | Keyed |
System of Measurement | Inch |
Standards | ANSI B17.1-1967, ASTM A-582 Cond A |
Finish | Passivated |
Straightness Tolerance | 0.012 in/ft |
Number of Grooves | 0 |
Description
Stainless 303, 1-15/16" Dia
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Beveled Gear Hand Crank Hose Reel (1185-2024-C)
- SMC Y Union, 3/8 in.x1/2 in., TubexTube (KQ2U11-13A)
- TSUBAKI Leaf Chain, Riveted, BL5 ANSI, 50 ft. (BL546)
- MI-T-M Float Valve Assembly (850-0238)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", Carbon Steel (ZSHK-1000-24000-104SU)
- ZORO SELECT Keyed Shaft, 3/16"x3/32", SS (ZSHK-750-60000-303SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", SS (ZSHK-1000-36000-316SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", Carbon Steel (ZSHK-1250-24000-104SU)
- ZORO SELECT Keyed Shaft, 1" dia, 18" L (ZSHK-1000-18000-303SU)
- ZORO SELECT Keyed Shaft, 25 mm dia, 1,500 mm L (ZSHK-M25-M1500-104SU)
- ONDRIVES.US Keyless Rotary Shaft, 12 in L, 12L14 Steel (GA5000-120)
- Zoro Select Keyed Shafts