Shop All Keyed Shafts
Zoro Select
Keyed Shaft, 303 SS, 1 15/16"Dia., 24"L
Mfr # ZSHK-1937-24000-303SU
Zoro # G511814292
Free Shipping & Returns
$1,097.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1 15/16 in
- Material 303 Stainless Steel
- End Type Keyed
- Standards ANSI B17.1-1967, ASTM A-582 Cond A
- Overall Length 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # ZSHK-1937-24000-303SU
- Zoro # G511814292
- Country of Origin United States
- Category Keyed Shafts
Dimensions
Diameter | 1 15/16 in |
Overall Length | 24 in |
Length Tolerance | +/-0.0620 in |
Keyway Depth | 1/4 in |
Keyway Width | 1/2 in |
Keyway Length | 24 in |
Diameter Tolerance | +0.0000/-0.0035 in |
Details
Material | 303 Stainless Steel |
Item | Keyed Shaft |
End Type | Keyed |
Standards | ANSI B17.1-1967, ASTM A-582 Cond A |
System of Measurement | Inch |
Number of Grooves | 0 |
Finish | Passivated |
Straightness Tolerance | 0.012 in/ft |
Description
Stainless 303, 1-15/16" Dia
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIONEER Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 1"-11-1/2 Thread Size, 4000 Series (4010-6P)
- POWERFLITE A64 66" Outside Length, 1/2" Top Width, 1 Ribs (A64-2)
- BESTORQ Aftermarket Exmark LZ28KC604 LAZER Z (Mule Drive) Zero Turn Mower Replacement Belt, B113LG (B113LG)
- DAYTON 5VX630 Cogged V-Belt, 63" Outside Length, 5/8" Top Width, 1 Ribs (2L422)
- ZORO SELECT Keyed Shaft, 1" dia, 18" L (ZSHK-1000-18000-303SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", SS (ZSHK-1187-36000-303SU)
- ZORO SELECT Keyed Shaft, 1 1/2 in Dia., 72 in L, 304 SS (ZSHK-1500-72000-303SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", Carbon Steel (ZSHK-1125-12000-104SU)
- ZORO SELECT Keyed Shaft, 3/16"x3/32", SS (ZSHK-625-36000-303SU)
- ZORO SELECT Keyed Shaft, 25 mm dia, 1,500 mm L (ZSHK-M25-M1500-104SU)
- KEYSHAFT Keyed Shaft, Dia. 1-1/4 In, 60 In L, 304 SS (1 1/4 GKS-304-60)
- Zoro Select Keyed Shafts