Shop All Keyed Shafts
Zoro Select
Keyed Shaft, 303 SS, 1 15/16"Dia., 12"L
Mfr # ZSHK-1937-12000-303SU
Zoro # G011814235
product price: $548.99
/ea
Free Shipping & Returns
$548.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1 15/16 in
- Material 303 Stainless Steel
- Standards ANSI B17.1-1967, ASTM A-582 Cond A
- System of Measurement Inch
- Overall Length 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZSHK-1937-12000-303SU
- Zoro # G011814235
- Country of Origin United States
- Category Keyed Shafts
Dimensions
Diameter | 1 15/16 in |
Overall Length | 12 in |
Keyway Length | 12 in |
Diameter Tolerance | +0.0000/-0.0035 in |
Keyway Depth | 1/4 in |
Length Tolerance | +/-0.0620 in |
Keyway Width | 1/2 in |
Details
Material | 303 Stainless Steel |
Standards | ANSI B17.1-1967, ASTM A-582 Cond A |
System of Measurement | Inch |
Item | Keyed Shaft |
End Type | Keyed |
Number of Grooves | 0 |
Finish | Passivated |
Straightness Tolerance | 0.012 in/ft |
Description
Stainless 303, 1-15/16" Dia
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Compact Cylinder ADN-25-15-I-P-A (ADN-25-15-I-P-A)
- DAYTON Ind Link Single Strand Roller Pk5 (2YEA7)
- DAYTON AC Gearmotor, 500.0 in-lb Max. Torque, 20 RPM Nameplate RPM, 115/230V AC Voltage, 1 Phase (1LPX2)
- CLIMAX METAL PRODUCTS MC-06 Metric Set Screw Collar (MC-06)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", SS (ZSHK-1000-60000-303SU)
- ZORO SELECT Keyed Shaft, 3/16"x3/32", SS (ZSHK-625-36000-303SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", SS (ZSHK-1187-36000-303SU)
- ZORO SELECT Keyed Shaft, 3/16"x3/32", Carbon Steel (ZSHK-750-24000-104SU)
- ZORO SELECT Keyed Shaft, 3/16"x3/32", SS (ZSHK-750-12000-316SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", SS (ZSHK-1000-36000-316SU)
- KEYSHAFT Keyed Shaft, Dia. 1-1/4 In, 24 In L, 304 SS (1 1/4 GKS-304-24)
- Zoro Select Keyed Shafts