Shop All Keyed Shafts
Zoro Select
Keyed Shaft, 25 mm dia, 500 mm L
Mfr # ZSHK-M25-M0500-104SU
Zoro # G411814521
product price: $62.19
/ea
$62.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 25 mm
- Material 1045 Carbon Steel
- Overall Length 500 mm
- System of Measurement Metric
- End Type Keyed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZSHK-M25-M0500-104SU
- Zoro # G411814521
- Country of Origin United States
- Category Keyed Shafts
Dimensions
Diameter | 25 mm |
Overall Length | 500 mm |
Keyway Length | 500 mm |
Length Tolerance | +/-1.6 mm |
Keyway Depth | 4 mm |
Diameter Tolerance | +/-0.076 mm |
Keyway Width | 8 mm |
Details
Material | 1045 Carbon Steel |
Item | Keyed Shaft |
System of Measurement | Metric |
End Type | Keyed |
Straightness Tolerance | 1.1 mm/m |
Finish | Polished |
Number of Grooves | 0 |
Description
Carbon 1045 Carbon Steel, 25 mm Dia
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON B134 V-Belt, 137" Outside Length, 21/32" Top Width, 1 Ribs (3GWK1)
- NTN NTN 63/22N, RadialDeep Groove Ball Bearing 22 Mm Id X 56 Mm Od X 16 Mm W Open (63/22N)
- TIMKEN Pillow Block Bearing, Ball, 1-1/4" Bore (YAK 1 1/4S)
- ARO Manual Air Control Valve, 3-Way, 1/8in NPT (5030-05)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", SS (ZSHK-1000-60000-303SU)
- ZORO SELECT Keyed Shaft, 3/16"x3/32", SS (ZSHK-750-60000-303SU)
- ZORO SELECT Keyed Shaft, 3/16"x3/32", SS (ZSHK-750-12000-316SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", SS (ZSHK-1187-36000-303SU)
- ZORO SELECT Keyed Shaft, 1" dia, 18" L (ZSHK-1000-18000-303SU)
- ZORO SELECT Keyed Shaft, 3/16"x3/32", SS (ZSHK-625-36000-303SU)
- ZORO SELECT Keyed Shaft, 3/16"x3/32", Carbon Steel (ZSHK-750-24000-104SU)
- Zoro Select Motor Supplies