Shop All Keyed Shafts
Zoro Select
Keyed Shaft, 25 mm dia, 300 mm L
Mfr # ZSHK-M25-M0300-104SU
Zoro # G811814565
$42.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 25 mm
- Material 1045 Carbon Steel
- Overall Length 300 mm
- End Type Keyed
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # ZSHK-M25-M0300-104SU
- Zoro # G811814565
- Country of Origin United States
- Category Keyed Shafts
Dimensions
Diameter | 25 mm |
Overall Length | 300 mm |
Keyway Depth | 4 mm |
Length Tolerance | +/-1.6 mm |
Keyway Width | 8 mm |
Diameter Tolerance | +/-0.076 mm |
Keyway Length | 300 mm |
Details
Material | 1045 Carbon Steel |
Item | Keyed Shaft |
End Type | Keyed |
System of Measurement | Metric |
Finish | Polished |
Number of Grooves | 0 |
Straightness Tolerance | 1.1 mm/m |
Description
Keyed Shaft, Material 1045 Carbon Steel, Diameter 25 mm, Overall Length 300 mm, System of Measurement Metric, Diameter Tolerance +/-0.076 mm, End Type Keyed, Finish Polished, Keyway Depth 4 mm, Keyway Length 300 mm, Keyway Width 8 mm, Length Tolerance +/-1.6 mm, Step Down Diameter Not Applicable, Step Down Diameter Tolerance Not Applicable, Straightness Tolerance 1.1 mm/m, Thread Size Not Applicable, Groove Spacing Not Applicable, Number of Grooves 0
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERBUILT Bearing Packer, Plastic (648480)
- TRIM PH Adjuster, 1 gal. (TC220/1)
- RULAND Shaft Collar, Clamp, 2Pc, 2-1/8 In, Steel (SP-34-F)
- DAYTON Capacitor Jumper Wire Set, 4 In, PK10 (2MEV8)
- ZORO SELECT Keyed Shaft, 3/16"x3/32", SS (ZSHK-625-36000-303SU)
- ZORO SELECT Keyed Shaft, 3/16"x3/32", Carbon Steel (ZSHK-750-24000-104SU)
- ZORO SELECT Keyed Shaft, 1 in Dia., 36 in L, 304 SS (ZSHK-1000-36000-303SU)
- ZORO SELECT Keyed Shaft, 1" dia, 18" L (ZSHK-1000-18000-303SU)
- ZORO SELECT Keyed Shaft, 303 SS, 1 1/8"Dia., 48"L (ZSHK-1125-48000-303SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", Carbon Steel (ZSHK-1000-24000-104SU)
- KEYSHAFT Keyed Shaft, Dia. 40mm, 1500 mm L, CS (40MM GKS-1045-1500)
- Zoro Select Motor Supplies