Shop All Keyed Shafts
Zoro Select
Keyed Shaft, 25 mm dia, 1,000 mm L
Mfr # ZSHK-M25-M1000-104SU
Zoro # G011814587
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 25 mm
- Material 1045 Carbon Steel
- End Type Keyed
- Overall Length 1,000 mm
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZSHK-M25-M1000-104SU
- Zoro # G011814587
- Country of Origin United States
- Category Keyed Shafts
Dimensions
Diameter | 25 mm |
Overall Length | 1,000 mm |
Diameter Tolerance | +/-0.076 mm |
Length Tolerance | +/-1.6 mm |
Keyway Length | 1,000 mm |
Keyway Depth | 4 mm |
Keyway Width | 8 mm |
Details
Material | 1045 Carbon Steel |
End Type | Keyed |
Item | Keyed Shaft |
System of Measurement | Metric |
Straightness Tolerance | 1.1 mm/m |
Number of Grooves | 0 |
Finish | Polished |
Description
Carbon 1045 Carbon Steel, 25 mm Dia
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Valve, 1/2 in Port, NPT (K314LS)
- DAYTON 3-Phase General Purpose Motor, 1/2 HP, 48 Frame, 208-230/460V AC Voltage, 3,450 Nameplate RPM (10C901)
- SENQCIA HI-MAX Bl434 Cl Cp Type ASME/ANSI Leaf Chain, 3 X 4 Lacing, 1/2" Pitch, PK5 (BL434HMCL)
- WESTWARD Fitting, Stl, Stl, 1/2"-14 Thread Size, PK10 (52PA19)
- ZORO SELECT Keyed Shaft, 3/16"x3/32", Carbon Steel (ZSHK-750-24000-104SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", SS (ZSHK-1187-36000-303SU)
- ZORO SELECT Keyed Shaft, 1" dia, 18" L (ZSHK-1000-18000-303SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", Carbon Steel (ZSHK-1000-24000-104SU)
- ZORO SELECT Keyed Shaft, 303 SS, 1 1/8"Dia., 48"L (ZSHK-1125-48000-303SU)
- ZORO SELECT Keyed Shaft, 3/16"x3/32", SS (ZSHK-750-60000-303SU)
- ZORO SELECT Keyed Shaft, 3/8"x3/16", SS (ZSHK-1437-36000-303SU)
- Zoro Select Motor Supplies