Shop All Keyed Shafts
Zoro Select
Keyed Shaft, 24 mm dia, 300 mm L
Mfr # ZSHK-M24-M0300-114SU
Zoro # G911814496
product price: $92.99
/ea
Free Shipping & Returns
$92.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 24 mm
- Material 1144 Alloy Steel
- Standards ASTM A311
- Overall Length 300 mm
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZSHK-M24-M0300-114SU
- Zoro # G911814496
- Country of Origin United States
- Category Keyed Shafts
Dimensions
Diameter | 24 mm |
Overall Length | 300 mm |
Keyway Width | 8 mm |
Diameter Tolerance | +/-0.076 mm |
Keyway Length | 300 mm |
Length Tolerance | +/-1.6 mm |
Keyway Depth | 4 mm |
Details
Material | 1144 Alloy Steel |
Standards | ASTM A311 |
System of Measurement | Metric |
Item | Keyed Shaft |
End Type | Keyed |
Number of Grooves | 0 |
Straightness Tolerance | 1.1 mm/m |
Finish | Polished |
Description
Steel 1144, 24 mm Dia
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Air Dryer, Membrane, 40 CFM, 1/2 In (AD0400-35)
- IKO Machined Needle Roller Bearing, Metric - without Inner ring, #TAF243220 (TAF243220)
- DIVERSITECH Motor Run Capacitor, 440V, Round (4JR0555)
- NATIONAL Small Bore Metric Seals, 40X55X8-R2LS32-S (40X55X8-R2LS32-S)
- ZORO SELECT Keyed Shaft, 3/16"x3/32", Carbon Steel (ZSHK-750-24000-104SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", SS (ZSHK-1187-36000-303SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", SS (ZSHK-1000-24000-303SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", SS (ZSHK-1000-36000-316SU)
- ZORO SELECT Keyed Shaft, 3/8"x3/16", SS (ZSHK-1437-36000-303SU)
- ZORO SELECT Keyed Shaft, 1 1/2 in Dia., 72 in L, 304 SS (ZSHK-1500-72000-303SU)
- KEYSHAFT Keyed Shaft, Dia. 3/4 In, 9 In L, CS (3/4 GKS-1045-9)
- Zoro Select Motor Supplies