Shop All Keyed Shafts
Zoro Select
Keyed Shaft, 24 mm dia, 1,500 mm L
Mfr # ZSHK-M24-M1500-114SU
Zoro # G611814451
product price: $360.99
/ea
Free Shipping & Returns
$360.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 24 mm
- Material 1144 Alloy Steel
- Overall Length 1,500 mm
- System of Measurement Metric
- End Type Keyed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZSHK-M24-M1500-114SU
- Zoro # G611814451
- Country of Origin United States
- Category Keyed Shafts
Dimensions
Diameter | 24 mm |
Overall Length | 1,500 mm |
Diameter Tolerance | +/-0.076 mm |
Keyway Length | 1,500 mm |
Length Tolerance | +/-1.6 mm |
Keyway Depth | 4 mm |
Keyway Width | 8 mm |
Details
Material | 1144 Alloy Steel |
Item | Keyed Shaft |
System of Measurement | Metric |
End Type | Keyed |
Standards | ASTM A311 |
Number of Grooves | 0 |
Straightness Tolerance | 1.1 mm/m |
Finish | Polished |
Description
Steel 1144, 24 mm Dia
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE BELTS BY TIMKEN Gold-Ribbon Cog-Belt Heavy Duty V-Belt, AX Section, 0.5 in W Top, 70.4 in L Outside, 11/32 in THK (AX68)
- DAYTON DC Motor, PM, TEFC, 1 HP, 1750 rpm, 180VDC (4Z378A)
- PARKER Compressed Air Filter, 250 psi, 2.81 In. W (06F34BC)
- DODGE Tigear-2 Reducers And Accessories, 13Q10H56 TIGEAR-2 REDUCER (13Q10H56 TIGEAR-2 REDUCER)
- ZORO SELECT Keyed Shaft, 1 in Dia., 36 in L, 304 SS (ZSHK-1000-36000-303SU)
- ZORO SELECT Keyed Shaft, 3/16"x3/32", SS (ZSHK-625-36000-303SU)
- ZORO SELECT Keyed Shaft, 303 SS, 1 1/8"Dia., 48"L (ZSHK-1125-48000-303SU)
- ZORO SELECT Keyed Shaft, 3/16"x3/32", SS (ZSHK-750-60000-303SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", SS (ZSHK-1000-36000-316SU)
- ZORO SELECT Keyed Shaft, 1 1/2 in Dia., 72 in L, 304 SS (ZSHK-1500-72000-303SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", SS (ZSHK-1187-36000-303SU)
- Zoro Select Keyed Shafts