Shop All Keyed Shafts
Zoro Select
Keyed Shaft, 24 mm dia, 1,200 mm L
Mfr # ZSHK-M24-M1200-114SU
Zoro # G511814469
product price: $282.99
/ea
Free Shipping & Returns
$282.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 24 mm
- Material 1144 Alloy Steel
- End Type Keyed
- Overall Length 1,200 mm
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZSHK-M24-M1200-114SU
- Zoro # G511814469
- Country of Origin United States
- Category Keyed Shafts
Dimensions
Diameter | 24 mm |
Overall Length | 1,200 mm |
Keyway Length | 1,200 mm |
Length Tolerance | +/-1.6 mm |
Keyway Depth | 4 mm |
Diameter Tolerance | +/-0.076 mm |
Keyway Width | 8 mm |
Details
Material | 1144 Alloy Steel |
End Type | Keyed |
Item | Keyed Shaft |
System of Measurement | Metric |
Standards | ASTM A311 |
Number of Grooves | 0 |
Straightness Tolerance | 1.1 mm/m |
Finish | Polished |
Description
Steel 1144, 24 mm Dia
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE BELTING Twisted O-Ring, 3/16, Clear, 12-1/2 L, PK50 (5050005)
- DODGE P2B-VSC-108 (123585 P2B VSC 108)
- COILHOSE PNEUMATICS HOSE COUEPLR 5-IN-1 QC 3/8"FPT (AMA151USE)
- TRITAN Insert Ball Brng, ER, 1-1/16 dia, 4383.77lb (ER17)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", Carbon Steel (ZSHK-1250-24000-104SU)
- ZORO SELECT Keyed Shaft, 3/16"x3/32", SS (ZSHK-750-60000-303SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", SS (ZSHK-1000-36000-316SU)
- ZORO SELECT Keyed Shaft, 1" dia, 18" L (ZSHK-1000-18000-303SU)
- ZORO SELECT Keyed Shaft, 3/4" dia, 18" L (ZSHK-750-18000-104SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", SS (ZSHK-1000-60000-303SU)
- ONDRIVES.US Keyless Rotary Shaft, 1 1/4" D, 12" L (GS12.5K-120)
- Zoro Select Motor Supplies