Shop All Keyed Shafts
Zoro Select
Keyed Shaft, 20 mm dia, 300 mm L
Mfr # ZSHK-M20-M0300-114SU
Zoro # G011814693
product price: $76.29
/ea
Free Shipping & Returns
$76.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Diameter 20 mm
- Material 1144 Alloy Steel
- Standards ASTM A311
- Overall Length 300 mm
- End Type Keyed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZSHK-M20-M0300-114SU
- Zoro # G011814693
- Country of Origin United States
- Category Keyed Shafts
Dimensions
Diameter | 20 mm |
Overall Length | 300 mm |
Keyway Length | 300 mm |
Length Tolerance | +/-1.6 mm |
Keyway Width | 6 mm |
Diameter Tolerance | +/-0.076 mm |
Keyway Depth | 3.5 mm |
Details
Material | 1144 Alloy Steel |
Standards | ASTM A311 |
Item | Keyed Shaft |
End Type | Keyed |
System of Measurement | Metric |
Straightness Tolerance | 1.1 mm/m |
Number of Grooves | 0 |
Finish | Polished |
Description
Steel 1144, 20 mm Dia
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERHEAD Hydraulic Hose Fitting, Crimpable, PK10 (04E-604)
- WORLD WIDE FITTINGS Male JIC to Male O-Ring Boss Adjustable 90° Elbow (F5515X06X08)
- TIMKEN TIM-34274, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 34274 (34274)
- ALL TOOL DEPOT 3/4" NPT HEAVY DUTY 3 Stages Filter Regulator Coalescing Desiccant Dryer System (AUTO DRAIN) (FRFLM766NA)
- ZORO SELECT Keyed Shaft, 3/8"x3/16", SS (ZSHK-1437-36000-303SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", Carbon Steel (ZSHK-1187-36000-104SU)
- ZORO SELECT Keyed Shaft, 3/16"x3/32", SS (ZSHK-750-60000-303SU)
- ZORO SELECT Keyed Shaft, 3/16"x3/32", Carbon Steel (ZSHK-750-24000-104SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", SS (ZSHK-1000-60000-303SU)
- ZORO SELECT Keyed Shaft, 303 SS, 1 1/8"Dia., 48"L (ZSHK-1125-48000-303SU)
- KEYSHAFT Keyed Shaft, Dia. 2-3/16 In, 9 In L, CS (2 3/16 GKS-1045-9)
- Zoro Select Motor Supplies