Shop All Keyed Shafts
Zoro Select
Keyed Shaft, 20 mm dia, 1,500 mm L
Mfr # ZSHK-M20-M1500-114SU
Zoro # G511814483
Free Shipping & Returns
$300.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 20 mm
- Material 1144 Alloy Steel
- End Type Keyed
- Standards ASTM A311
- Overall Length 1,500 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # ZSHK-M20-M1500-114SU
- Zoro # G511814483
- Country of Origin United States
- Category Keyed Shafts
Dimensions
Diameter | 20 mm |
Overall Length | 1,500 mm |
Keyway Length | 1,500 mm |
Keyway Width | 6 mm |
Length Tolerance | +/-1.6 mm |
Diameter Tolerance | +/-0.076 mm |
Keyway Depth | 3.5 mm |
Details
Material | 1144 Alloy Steel |
End Type | Keyed |
Standards | ASTM A311 |
Item | Keyed Shaft |
System of Measurement | Metric |
Straightness Tolerance | 1.1 mm/m |
Number of Grooves | 0 |
Finish | Polished |
Description
Steel 1144, 20 mm Dia
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER MAHLE 77680135 Replacement/Interchange Hydraulic Filter (MF0060857)
- TB WOODS L-Jaw Coupling Hub, L100, Sint Iron, 1-1/8" (L100118)
- PACKARD 45/5 MFD Round Dual Capacitor (TRCFD455)
- MILES LUBRICANTS Compressor Oil, Bottle, 1 gal., 11.60 cSt (MSF1780005)
- ZORO SELECT Keyed Shaft, 3/16"x3/32", SS (ZSHK-750-12000-316SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", Carbon Steel (ZSHK-1187-36000-104SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", Carbon Steel (ZSHK-1125-12000-104SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", SS (ZSHK-1000-36000-316SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", SS (ZSHK-1187-36000-303SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", Carbon Steel (ZSHK-1000-24000-104SU)
- BAILEY Square Keyed Stock: 1/4 in. Sq. X 12 in. Long (133910)
- Zoro Select Motor Supplies