Shop All Keyed Shafts
Zoro Select
Keyed Shaft, 20 mm dia, 1,200 mm L
Mfr # ZSHK-M20-M1200-114SU
Zoro # G811814466
product price: $236.99
/ea
Free Shipping & Returns
$236.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 20 mm
- Material 1144 Alloy Steel
- Standards ASTM A311
- Overall Length 1,200 mm
- End Type Keyed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZSHK-M20-M1200-114SU
- Zoro # G811814466
- Country of Origin United States
- Category Keyed Shafts
Dimensions
Diameter | 20 mm |
Overall Length | 1,200 mm |
Keyway Length | 1,200 mm |
Length Tolerance | +/-1.6 mm |
Keyway Width | 6 mm |
Diameter Tolerance | +/-0.076 mm |
Keyway Depth | 3.5 mm |
Details
Material | 1144 Alloy Steel |
Standards | ASTM A311 |
End Type | Keyed |
System of Measurement | Metric |
Item | Keyed Shaft |
Number of Grooves | 0 |
Straightness Tolerance | 1.1 mm/m |
Finish | Polished |
Description
Steel 1144, 20 mm Dia
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Precision Air Regulator, 1/2 In. NPT (PR4044-200)
- BESTORQ Bestorq Timing Belt Model 486-3M-150 - 19.13 in Outside Length - 5.91 in Top Width (486-3M-150)
- LOC-LINE Extended Element, Gray, 1/4", PK20 (49445-G)
- MARATHON MOTORS Capacitor-Start General Purpose Motor, 3/4 HP, 56C Frame, 115/208-230V AC Voltage (056C34F5302)
- ZORO SELECT Keyed Shaft, 1 1/2 in Dia., 72 in L, 304 SS (ZSHK-1500-72000-303SU)
- ZORO SELECT Keyed Shaft, 3/4" dia, 18" L (ZSHK-750-18000-104SU)
- ZORO SELECT Keyed Shaft, 1 in Dia., 36 in L, 304 SS (ZSHK-1000-36000-303SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", Carbon Steel (ZSHK-1250-24000-104SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", SS (ZSHK-1000-60000-303SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", SS (ZSHK-1000-24000-303SU)
- KEYSHAFT Keyed Shaft, Dia. 2 In, 9 In L, 316 SS (2 GKS-316-9)
- Zoro Select Keyed Shafts