Shop All Keyed Shafts
Zoro Select
Keyed Shaft, 2" dia, 9" L
Mfr # ZSHK-2000-09000-114SU
Zoro # G011814457
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 2 in
- Material 1144 Alloy Steel
- Standards ASTM A311
- End Type Keyed
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZSHK-2000-09000-114SU
- Zoro # G011814457
- Country of Origin United States
- Category Keyed Shafts
Dimensions
Diameter | 2 in |
Overall Length | 9 in |
Keyway Depth | 1/4 in |
Length Tolerance | +/-0.0620 in |
Keyway Width | 1/2 in |
Diameter Tolerance | +0.0000/-0.0035 in |
Keyway Length | 9 in |
Details
Material | 1144 Alloy Steel |
Standards | ASTM A311 |
End Type | Keyed |
Item | Keyed Shaft |
System of Measurement | Inch |
Straightness Tolerance | 0.012 in/ft |
Finish | Polished |
Number of Grooves | 0 |
Description
Steel 1144, 2 in Dia
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHIEF WT Welded Hydraulic Cylinder: 2 Bore x 10 Stroke - 1.25 Rod (212703)
- EATON AEROQUIP Adpt, ORS-ORB, 1-7/16-12, 1-1/16-12, Strt (FF1852T1612S)
- HHIP GTN-2 TiN Coated Cut-Off & Grooving Carbide Insert (6024-2002)
- NB Shaft, Steel, 0.750 In D, 24.00 In (SFW12X24FS103)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", SS (ZSHK-1000-24000-303SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", Carbon Steel (ZSHK-1000-12000-104SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", SS (ZSHK-1000-36000-316SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", Carbon Steel (ZSHK-1125-12000-104SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", Carbon Steel (ZSHK-1250-24000-104SU)
- ZORO SELECT Keyed Shaft, 1 1/2 in Dia., 72 in L, 304 SS (ZSHK-1500-72000-303SU)
- KEYSHAFT Keyed Shaft, Dia. 1 In, 36 In L, 304 SS (1 GKS-304-36)
- Zoro Select Motor Supplies